IC926 - 6" Slope Ic Rated Recess

Juno

  • $54.67 (Each)
  • $54.67 (Each)

  • $218.68 (Per 4)
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
IC926
Manufacturer
Juno
Manufacturer's Part Number
IC926
Description
6" Slope Ic Rated Recess
The Double Wall New Construction Housing For Use In 2/12 to 6/12 Pitch Slopes, 9 to 27 Degrees, Can Be Completely Covered With Insulation.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209000897 / 00661209000897
Weight per unit
3.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.67 (Each)
Standard Packaging
$218.68 (Per 4)
Resources
Attachments
 
 
IC926 - Specification Sheet
Other Links
 
 
IC926 - Other
 
IC926 - Other
 
IC926 - Other
Images
 
 
IC926 - Large Image
 
IC926 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Material
Aluminum
Lamp Type
Incandescent
Shape
OVAL
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Width
13.5
Length
16.3125
Height
7.625
Descriptions
Description
6" SLOPE IC RATED RECESS
Product Type
Housing
extra long description
LITH IC926 6IN Incandescent Slope C
Long Description
The double wall new construction housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees, can be completely covered with insulation.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
IC926
Brand
JUNO
GTIN
00661209000897
UPC
661209000897
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
3.97
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IC926.
Jump To:

Similar Items

Similar items are close alternatives to IC926, though they may not be 100% alike.

Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8...
  • Our Part #: H645IC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: H645IC
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($394.52) ·
H645IC - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$98.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat