T10404R - Pool CNTRL CTR

Intermatic

  • $512.61 (Each)
  • $512.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T10404R
Manufacturer
Intermatic
Manufacturer's Part Number
T10404R
Description
Pool CNTRL CTR
Control Panel With Two T104M Mechanisms
Slang Terms

Categories
Wiring Devices - Central CNTRL Dev & Sys
Classification
Time Clocks
UNSPSC
39121103 - Panelboards
UPC/GTIN
078275117105 / 00078275117105
Weight per unit
11.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.61 (Each)
Resources
Images
 
 
T10404R - Large Image
 
T10404R - Large Image
360 Images
 
 
T10404R - 360 Image
Attachments
 
 
T10404R - Specification Sheet
Other Links
 
 
T10404R - Other
Features
Voltage Rating
240/240
amperage rating
30
Dimensions and Weight
Size
12 HEIGHT X 12 LENGTH X 4-1/4 DEPTH IN, 304 HEIGHT X 304 LENGTH X 107 DEPTH MM
Descriptions
Product Type
Control Panel With Two T104M Mechanisms
extra long description
INT-MAT T10404R Control Panel with
Description
POOL CNTRL CTR
Features
Can be used as a power center only, or add mechanisms or wiring devices for complete control systems.
Long Description
Control Panel with Two T104M Mechanisms
Special Features
Features: GFCI and switch mounting capabilities, Accepts any combination of PF1000M, P1403ME, P1353ME, P4043ME, P4243ME, T100M, RC2000M Series mechanisms
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T10404R
GTIN
00078275117105
UPC
078275117105
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Power Center
Packaging
Weight per each
11.401
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified
environmental conditions
OUTDOOR
Application
Pool and Spa Equipment Control
Enclosure
TYPE 3R
Mounting
WALL MOUNT
You must have an account to view stock levels
There were no add-on items found for T10404R.

* All prices subject to change.