FD30MWC - 30MIN WHT SPR Wound

Intermatic

  • $71.33 (Each)
  • $71.33 (Each)

  • $427.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FD30MWC
Manufacturer
Intermatic
Manufacturer's Part Number
FD30MWC
Description
30MIN WHT SPR Wound
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 30 Minute Max, Without Hold, White
Slang Terms

Categories
Timer Controls - Electromechanical Time Switche
Classification
1PH Manual Starters
UNSPSC
N/A
UPC/GTIN
078275005044 / 00078275005044
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.33 (Each)
Standard Packaging
$427.98 (Per 6)
Resources
Images
 
 
FD30MWC - Large Image
 
FD30MWC - Large Image
Attachments
 
 
FD30MWC - Specification Sheet
Other Links
 
 
FD30MWC - Other
Features
Poles
1
Voltage Rating
125 - 277
amperage rating
15
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
extra long description
INT-MAT FD30MWC Spring Wound Countd
Long Description
SPRING WOUND COUNTDOWN TIMER, DECORATOR STYLE, 125-277 VAC, 50/60 HZ, SPST, 30 MINUTE MAX, WITHOUT HOLD, WHITE
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Timing Range
30
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
FD30MWC
GTIN
00078275005044
UPC
078275005044
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
Decorator Spring Wound Auto-Off
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
You must have an account to view stock levels
These alternate items can be purchased instead of FD30MWC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FD30MWC.

Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 30 M...
  • Our Part #: FD30MW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD30MWC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($427.98)
FD30MW - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.33

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?