BSEU650 - Plastic Serv Entr Straps, #6 and #8 Seu, 50/Bag

Buchanan

  • $16.40 (Per 50)
  • $0.33 (Each)

  • $16.40 (Per 50)

  • $32.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BSEU650
Manufacturer
Buchanan
Manufacturer's Part Number
BSEU6-50
Description
Plastic Serv Entr Straps, #6 and #8 Seu, 50/Bag
Ideal, Strap, Service, Cable Size: 6 Awg and 8 Awg Seu Cable, Material: Smooth Plastic, Color: Grey, Insulation: Insulated, Finish: Zinc-Plated Nails
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455648 / 0781789455648 / 00781789455648
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.33 (Each)
Carton
$16.40 (Per 50)
Resources
Images
 
 
BSEU650 - Small Image
 
BSEU650 - Large Image
Features
insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Color
Grey
Descriptions
Features
Use with service entrance cable and conduitSmooth plastic saddle prevents damage to cableZinc-plated nails resist rust and corrosion
Product Type
Staple 50PC, Ins 6 & 8 Seu
Description
PLASTIC SERV ENTR STRAPS, #6 AND #8 SEU, 50/BAG
extra long description
IDEAL BSEU6-50 STAPLE 50PC,INS 6 &
Special Features
Features: Use With Service Entrance Cable And Conduit; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Long Description
IDEAL, Strap, Service, Cable Size: 6 AWG And 8 AWG SEU Cable, Material: Smooth Plastic, Color: Grey, Insulation: Insulated, Finish: Zinc-Plated Nails
Additional Information
Cable Size
6 AWG And 8 AWG SEU Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BSEU6-50
GTIN
00781789455648
UPC
781789455648
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Service
Availability
minimum qty
50
Packaging
Weight per each
0.012
Carton
50
Uses, Certifications, and Standards
Application
For Service Entrance Cable And Conduit
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of BSEU650.
Jump To:

Similar Items

Similar items are close alternatives to BSEU650, though they may not be 100% alike.

STAPLE 50PC, 6 SER & 1 2 EMT
  • MFR Part #: BSER6-50
  • GTIN: 00781789455631
  • Manufacturer: Buchanan
Cross Referenced

These items are similar to BSEU650 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GSE-170 Gardner Bender 00032076003050
BSEU6-50 Ideal Industries 781789455648
ISEU50 Minerallac 00784610998406
35022 Morris 00601986350228

* All prices subject to change.

false