89404 - Terminal Strip, 4-Pole, 22-12 Awg

Ideal

  • $12.03 (Each)
  • $12.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
89404
Manufacturer
Ideal
Manufacturer's Part Number
89-404
Description
Terminal Strip, 4-Pole, 22-12 Awg
Ideal, Terminal Strip, Wire Size: 22 - 12 Awg, Spacing: 0.437 In, Amperage Rating: 20 Amp, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 4, Torque Rating: 9 In-LB, Terminal Screw Size: 4
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250894048 / 0783250894048 / 00783250894048
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Resources
Images
 
 
89404 - Small Image
 
89404 - Large Image
Brochures
 
 
89404 - Brochure
Other Links
 
 
89404 - Other
Features
Material
Zinc-Plated Steel Screw
amperage rating
20
Wire Size
22 - 12
Voltage Rating
250
Descriptions
Product Type
Double Row Terminal Block (4)
Features
IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.
Description
TERMINAL STRIP, 4-POLE, 22-12 AWG
extra long description
IDEAL 89-404 DOUBLE ROW TERMINAL BL
Long Description
IDEAL, Terminal Strip, Wire Size: 22 - 12 AWG, Spacing: 0.437 IN, Amperage Rating: 20 AMP, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 4, Torque Rating: 9 IN-LB, Terminal Screw Size: 4
Special Features
Features: Torque Rating of 9 in-lbs; Rugged base eliminates breakage; Center spacing 0.437 IN (11.1 mm); Accepts #22 to #14 AWG wire; Corrosion resistant surface plates w/ #6-32 philslot screws; Rated to 250V, 20A; Accessory jumpers available; Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating temp
Additional Information
Spacing
0.437
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-404
GTIN
00783250894048
UPC
783250894048
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight per each
0.108
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?