359193 - Phillips #1 X 3 3/16" Insulated Screwdriver

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
359193
Manufacturer
Ideal
Manufacturer's Part Number
35-9193
Description
Phillips #1 X 3 3/16" Insulated Screwdriver
Ideal, Screwdriver, Insulated, Tip Size: #1, Overall Length: 7 In, Tip Type: Phillips, Handle Length: 3.75 In, Handle Color: Black, Blade Material: 50BV30 Steel With Orange P.P. Sheathed (Dual)
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/EAN/GTIN
783250731275 / 0783250731275 / 00783250731275
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
359193 - Small Image
 
359193 - Large Image
Material, Color, and Finish
Blade Material
50Bv30 Steel with orange P.P. sheathed (dual)
Handle Color
Black
Dimensions and Weight
Overall Length
7
Descriptions
Product Type
Insul SCRWDRVR PHLPS 1X3-3 16
Description
PHILLIPS #1 X 3 3/16" INSULATED SCREWDRIVER
Long Description
IDEAL, Screwdriver, Insulated, Tip Size: #1, Overall Length: 7 IN, Tip Type: Phillips, Handle Length: 3.75 IN, Handle Color: Black, Blade Material: 50Bv30 Steel with orange P.P. sheathed (dual)
Features
IDEAL Insulated Screwdrivers are VDE certified to 1000V AC. Each one is designed to meet ASTM F1505-01, EN, DIN and IEC 60 900 test standards.Tempered blades are finished with black oxide and super hardened for maximum qualityPrecision ground tips provide secure fit for less spin-outMeets OSHA requirements for insulated tools (29 CFR 1910)
extra long description
IDEAL 35-9193 INSUL SCRWDRVR PHLPS
Additional Information
Tip Size
#1
Handle Length
3.75
tip type
Phillips
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-9193
GTIN
00783250731275
UPC
783250731275
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
INSULATED
Packaging
Weight per each
0.15
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 359193.
Jump To:

Similar Items

Similar items are close alternatives to 359193, though they may not be 100% alike.

Ideal, Screwdriver, Insulated, Tip Size: #2, Overall Length: 8 In, Tip Type: Phi...
  • Our Part #: 359194
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-9194
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.77)
359194 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.77

Each

QTY:
Each
Add
INSUL SCRWDRVR PHLPS 0X2-3 8
  • MFR Part #: 35-9169
  • GTIN: 00783250731268
  • Manufacturer: Ideal
INSUL SCRWDRVR PHLPS 3X6
  • MFR Part #: 35-9196
  • GTIN: 00783250731299
  • Manufacturer: Ideal

* All prices subject to change.