35896 - HD SHRT Ship Auger 7/8in

Ideal

  • $73.62 (Each)
  • $73.62 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35896
Manufacturer
Ideal
Manufacturer's Part Number
35-896
Description
HD SHRT Ship Auger 7/8in
Ideal, Auger Bit, Resi-Master, Short Ship, Heavy-Duty, Bit Diameter: 7/8 In, Shank Diameter: 7/16 In, Overall Length: 7-1/2 In, Flute Type: Single-Helix, Twist Length: 5 In, Cutting Edge Angle: 62 Deg
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250632909 / 0783250632909 / 00783250632909
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.62 (Each)
Resources
Images
 
 
35896 - Small Image
 
35896 - Large Image
Brochures
 
 
35896 - Brochure
Other Links
 
 
35896 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7-1/2
Descriptions
Product Type
Auger Bit, Ideal, Resi-Master, Short Ship, Heavy-Duty, 7/8 In Bit
Features
62° cutting angle reinforces the cutting edge and provides greater durabilityHardened lead screw and cutting edge provide increased wear resistance and extended lifeSecondary relief angle evacuates wood chips quickly and prevents auger from jammingOversized cutting head makes hole larger than body of bit for easy ejection from work piece
Description
HD SHRT SHIP AUGER 7/8IN
extra long description
IDEAL 35-896 Auger Bit,Ideal,RESI-M
Long Description
IDEAL, Auger Bit, RESI-MASTER, Short Ship, Heavy-Duty, Bit Diameter: 7/8 IN, Shank Diameter: 7/16 IN, Overall Length: 7-1/2 IN, Flute Type: Single-Helix, Twist Length: 5 IN, Cutting Edge Angle: 62 DEG
Special Features
Features: 62 DEG Reinforced Cutting Edge For Added Durability; Precision Ground, Self-Feeding Lead Screw; Secondary Relief Angle For Efficient Chip Removal; Hardened Lead Screw And Cutting Edge Powers Through Nails And Staples And Extends Tool Life; Hardened And Tempered Shaft Minimizes Warping; Quick-Change Shank Design For Fast Bit Changes And Use With Pneumatic Drills; 7/8 IN Hole Diameter; Overall Length Of 7-1/2 IN; Twist Length Of 5 IN; Oversized Cutting Head Makes Hole Larger Than Body Of Bit For Ea
Additional Information
Twist Length
5
Shank Diameter
7/16
Flute Type
Single-Helix
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-896
GTIN
00783250632909
UPC
783250632909
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Short Ship, Heavy-Duty
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat