35188 - Cab Tip Screwdriver, 3/16 X 8"

Ideal

  • $25.14 (Each)
  • $25.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
35188
Manufacturer
Ideal
Manufacturer's Part Number
35-188
Description
Cab Tip Screwdriver, 3/16 X 8"
Ideal, Screwdriver, Electrician'S, Tip Size: 3/16 In, Overall Length: 11-3/4 In, Shank Length: 8 In, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 In
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351886 / 0783250351886 / 00783250351886
Weight per unit
0.2167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Resources
Images
 
 
35188 - Small Image
 
35188 - Large Image
Brochures
 
 
35188 - Brochure
Other Links
 
 
35188 - Other
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
11-3/4
Descriptions
Description
CAB TIP SCREWDRIVER, 3/16 X 8"
Product Type
Cab Tip Screwdriver, 3 16X8"
Features
These screwdrivers are made with nickel-chrome plating that is ideal for corrosion resistance. Plate chipping is prevented by a vapor-blasted tip. The screwdriver is 6-3/4-Inch long and features a tough, chrome vanadium steel round shank. The blade tip matches shank diameter for tough applications. Its cushion-grip handle is resistant to oil, gas and water and helps to prevent slippage for greater torque and superior comfort. It features a cross-ground tip to provide precise and secure fit in the screw slo
extra long description
IDEAL 35-188 CAB TIP SCREWDRIVER, 3
Long Description
IDEAL, Screwdriver, Electrician's, Tip Size: 3/16 IN, Overall Length: 11-3/4 IN, Shank Length: 8 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 IN
Special Features
Features: Blade Tip Matches Shank Diameter; Vapor-Blasted Tip Prevents Plate Chipping; Cross-Ground Tip Provides Precise And Secure Fit In Screw Slot; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grip; Lifetime Guarantee; Identification Mark On Ends; Shank Size: 3/16 IN
Additional Information
Tip Size
3/16
Shank Length
8
tip type
Cabinet
Handle Type
Cushioned Rubber Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-188
GTIN
00783250351886
UPC
783250351886
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electrician's
Packaging
Weight per each
0.2167
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 35188.
Jump To:

Similar Items

Similar items are close alternatives to 35188, though they may not be 100% alike.

Ideal, Screwdriver, Electrician'S, Tip Size: 3/16 In, Overall Length: 9-3/4 In, ...
  • Our Part #: 35186
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35186
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.31)
35186 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.31

Each

QTY:
Each
Add
Ideal, Screwdriver, Electrician'S, Tip Size: 3/16 In, Overall Length: 7-3/4 In, ...
  • Our Part #: 35184
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35-184
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.98)
35184 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$22.98

Each

QTY:
Each
Add
Screwdriver,Ideal,Electrician's,3/16 IN Tip,6-3/4 IN Overall
  • MFR Part #: 35-183
  • GTIN: 00783250351831
  • Manufacturer: Ideal
CAB TIP SCREWDRIVER, 3 16X10"
  • MFR Part #: 35-190
  • GTIN: 00783250351909
  • Manufacturer: Ideal

* All prices subject to change.