30249 - Pre-Insulated Crimp Conn, Model 49, 1, 000/Box

Ideal

  • $0.25 (Each)
  • $0.25 (Each)

  • $252.82 (Per 1,000)

Availability: Currently Out Of Stock
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
30249
Manufacturer
Ideal
Manufacturer's Part Number
30-249
Description
Pre-Insulated Crimp Conn, Model 49, 1, 000/Box
Ideal, Crimp Connecter, Pre-Insulated, Conductor Range: 1 - 22 W/ 1 - 18 Min, 1 -12 / 1 -16 Max Awg, Size: Medium, Voltage Rating: 600 V, Conductor Range (Main/Primary): 1 to 6, Model: 49
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250213795 / 0783250213795 / 00783250213795
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$252.82 (Per 1,000)
Resources
Images
 
 
30249 - Small Image
 
30249 - Large Image
Brochures
 
 
30249 - Brochure
Other Links
 
 
30249 - Other
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
Pic Model 49 1K CTN
Description
PRE-INSULATED CRIMP CONN, MODEL 49, 1,000/BOX
Long Description
IDEAL, Crimp Connecter, Pre-Insulated, Conductor Range: 1 - 22 W/ 1 - 18 Min, 1 -12 / 1 -16 Max AWG, Size: Medium, Voltage Rating: 600 V, Conductor Range (Main/Primary): 1 to 6, Model: 49
extra long description
IDEAL 30-249 PIC MODEL 49 1K CTN
Features
Crimp connectors from IDEAL are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. IDEAL’s Pre-Insulated Crimp Connectors have a compact design that fits easily into tight locations.
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-249
GTIN
00783250213795
UPC
783250213795
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
3
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30249.
Jump To:

Similar Items

Similar items are close alternatives to 30249, though they may not be 100% alike.

Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire R...
  • Our Part #: RB44
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB44
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($76.60) · 500 ($383.00) ·
RB44 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.60

Per 100

QTY:
Each
Add
The Easy-Twist C16-N 100-Count Pack Of Nylon Closed-End Wire Connectors Are Desi...
  • Our Part #: C16N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C16-N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($31.64) ·
C16N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.64

Per 100

QTY:
Each
Add
PIC MODEL 49 CLEAR, 1000 BAG
  • MFR Part #: 30-649
  • GTIN: 00783250213832
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 30249 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16734 3M Electrical Products n/a
30-249 Ideal Industries 00783250213795
30-649 Ideal Industries 00783250213832
22002 Morris 00601986220026
C16-N NSi Industries 00662381068019
C16-N-B NSi Industries 00662381068514
ST-22 SELECTOR SWITCH n/a
RB44 Thomas & Betts 00786210804309
20-089 Gardner Bender 00032076049966
CE-14-0025P GC-Waldom Electronics n/a
C 14N Greaves n/a
C14N Greaves 00784491700310
19160-0012 Molex n/a
22102 Morris 00601986221023
NPAB1 Penn-Union 00785037910903

* All prices subject to change.

Begin Live Chat