USB20X2GY - Recep, Dup, 20A 125V, 3.8A 5V Usb Port, Gy

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB20X2GY
Manufacturer
WDK
Manufacturer's Part Number
USB20X2GY
Description
Recep, Dup, 20A 125V, 3.8A 5V Usb Port, Gy
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator Duplexreceptacle, 2) 3A 5V Usb Ports, Industrial/Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778304897 / 0883778304897 / 00883778304897
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
USB20X2GY - Large Image
Other Links
 
 
USB20X2GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
HCI USB20X2GY RECEP, DUP, 20A 125V,
Product Type
Recep, Dup, 20A 125V, 3.8A 5V Usb Port, Gy
Description
RECEP, DUP, 20A 125V,3.8A 5V USB PORT,GY
Long Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, 2) 3A 5V USB Ports, Industrial/Commercial Grade, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, Gray
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
USB20X2GY
GTIN
00883778304897
UPC
883778304897
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB20X2GY.
Jump To:

Similar Items

Similar items are close alternatives to USB20X2GY, though they may not be 100% alike.

RCPT Dup 20A 125V 5A 5V Usb Port A Gy
  • Our Part #: USB20A5GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: USB20A5GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($484.30) ·
USB20A5GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$48.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat