USB15C5W - RCPT Dup 15A 125V 5A 5V Usb Port C WH

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB15C5W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB15C5W
Description
RCPT Dup 15A 125V 5A 5V Usb Port C WH
Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A "C" Usb Ports, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778307454 / 00883778307454
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
USB15C5W - Other
 
USB15C5W - Other
 
USB15C5W - Other
 
USB15C5W - Other
 
USB15C5W - Other
 
USB15C5W - Other
 
USB15C5W - Other
 
USB15C5W - Other
 
USB15C5W - Other
Images
 
 
USB15C5W - Large Image
 
USB15C5W - Large Image
 
USB15C5W - Large Image
 
USB15C5W - Large Image
 
USB15C5W - Large Image
 
USB15C5W - Small Image
Attachments
 
 
USB15C5W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
amperage rating
15.000000000000000
Wattage
1875;1875.0000
Poles
2-Pole
Number of Wires
3-Wire
Material
Composite;Other
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a US
Description
RCPT DUP 15A 125V 5A 5V USB PORT C WH
Product Type
RCPT Dup 15A 125V 5A 5V Usb Port C WH
extra long description
HWDK USB15C5W RCPT DUP 15A 125V 5A
Long Description
USB Charger Duplex Receptacle, 15A 125V,2-Pole 3-Wire Grounding, 5-15R, 2) 5A "C" USB Ports, White
Special Features
5A V5V DC, Style C
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
USB15C5W
series
Heavy Duty
GTIN
00883778307454
UPC
883778307454
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Two Type-C Port
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
nema rating
5-15R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL/CSA
Application
USB Charging/Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat