SHC1042CR - Cordcon, STR ML, .75-.88", 1", Nyl, Gy

WDK

  • $15.45 (Each)
  • $15.45 (Each)

  • $231.75 (Per 15)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SHC1042CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1042CR
Description
Cordcon, STR ML, .75-.88", 1", Nyl, Gy
Kellems Wire Management, Cord Connectors, Straight Male, .75"-.88", 1", Nylon
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208145 / 0783585208145 / 00783585208145
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.45 (Each)
Standard Packaging
$231.75 (Per 15)
Resources
Images
 
 
SHC1042CR - Small Image
 
SHC1042CR - Large Image
Attachments
 
 
SHC1042CR - Specification Sheet
Other Links
 
 
SHC1042CR - Other
 
SHC1042CR - Other
 
SHC1042CR - Other
 
SHC1042CR - Other
 
SHC1042CR - Other
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Gray
Color Code
Orchid
Dimensions and Weight
Size
1.88 in x 1.88 in x 2.45 in
Descriptions
Description
CORDCON, STR ML, .75-.88", 1", NYL, GY
Product Type
Cordcon, STR ML, .75-.88", 1", Nyl, Gy
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .75"-.88", 1", Nylon
Special Features
Standard Product
extra long description
HWDK SHC1042CR CORDCON, STR ML, .75
Additional Information
pallet quantity
4725
Manufacturer Information
Manufacturers Part Number
SHC1042CR
series
Standard Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585208145
UPC
783585208145
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.053
Carton
1
Package
15
Uses, Certifications, and Standards
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 4
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1042CR.
Jump To:

Similar Items

Similar items are close alternatives to SHC1042CR, though they may not be 100% alike.

Kellems Wire Management, Cord Connectors, Straight Male, .88"-1.00", 1", Nylon
  • Our Part #: SHC1043CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1043CR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 15 ($231.75)
SHC1043CR - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.45

Each

QTY:
Each
Add
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.770 to 0.895 Inch, Me...
  • Our Part #: 2677
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2677
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($207.73) · 100 ($2,077.30)
2677 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.77

Each

QTY:
Each
Add
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.660 to 0.780 Inch, Me...
  • Our Part #: 2676
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2676
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($207.73)
2676 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.77

Each

QTY:
Each
Add
CORDCON, STR ML, .38-.50", 1", NYL
  • MFR Part #: SHC1039CR
  • GTIN: 00783585208114
  • Manufacturer: WIRING DEVICE-KELLEMS
CORDCON, STR ML, .50-.63", 1", NYL, GY
  • MFR Part #: SHC1040CR
  • GTIN: 00783585208121
  • Manufacturer: WIRING DEVICE-KELLEMS
CORDCON, STR ML, .63-.75", 1", NYL, GY
  • MFR Part #: SHC1041CR
  • GTIN: 00783585208138
  • Manufacturer: WIRING DEVICE-KELLEMS
CORDCON, STR ML, .75-.88", 1", NYL, BK
  • MFR Part #: SHC2042CR
  • GTIN: 00783585451787
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to SHC1042CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SEC100BA Hubbell Wiring Device-Kellems 00783585018201
SHC1042CR Hubbell Wiring Device-Kellems 00783585208145
SHC2042CR Hubbell Wiring Device-Kellems 00783585451787
22554 Morris 00601986225540
LH100 Thomas & Betts 00034481152903
LH100G Thomas & Betts 00034481152910
NCG100100 Eaton Crouse-Hinds 00784564002464
NCGB3235 Eaton Crouse-Hinds 00782274275925
NCGB3236 Eaton Crouse-Hinds 00782274275932
ZS310CR Killark 00783936989754
ZS311CR Killark 00783936989761
ZS312CR Killark 00783936989778
NCG-32 O-Z Gedney 00687855210879
NCG32 O-Z Gedney n/a
SHC1041CR Raco 00783585208138
SHC1043CR Raco 00783585208152
SHC2041CR Raco 00783585451763
SHC2043CR Raco 00783585451800
2676 Thomas & Betts 00786210026763
2677 Thomas & Betts 00786210026770
2942NM Thomas & Betts 00786210797489
There were no add-on items found for SHC1042CR.

* All prices subject to change.