SHC1034 - Cordcon, F-2, STR ML, .50-.63", 3/4", Alu

WDK

  • $11.01 (Each)
  • $11.01 (Each)

  • $550.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SHC1034
Manufacturer
WDK
Manufacturer's Part Number
SHC1034
Description
Cordcon, F-2, STR ML, .50-.63", 3/4", Alu
Cord Connector, Brown, Machined Aluminum, SHC Model, F2 Size, 0.5 to 0.63 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200347 / 0783585200347 / 00783585200347
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Standard Packaging
$550.50 (Per 50)
Resources
Images
 
 
SHC1034 - Small Image
 
SHC1034 - Large Image
Attachments
 
 
SHC1034 - Specification Sheet
Other Links
 
 
SHC1034 - Other
 
SHC1034 - Other
 
SHC1034 - Other
 
SHC1034 - Other
 
SHC1034 - Other
Features
Material
Machined Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Brown
Color Code
BROWN
Dimensions and Weight
Size
F2
Descriptions
Description
CORDCON, F-2,STR ML, .50-.63", 3/4", ALU
Product Type
Cord Connector
Long Description
Cord Connector, Brown, Machined Aluminum, SHC Model, F2 Size, 0.5 to 0.63 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 lb/EA
Short Description
Cord Connector, Machined Aluminum, F2, .50-.63", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1034 CORDCON, F-2,STR ML, .
Additional Information
Cable/Cord Size
0.5 to 0.63 in;12.7 to 15.9 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F
Maximum Operating Temperature
+225 °F
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;50 Pk
pallet quantity
15750
Manufacturer Information
Manufacturers Part Number
SHC1034
Brand
Hubbell Wiring Devices
sub brand
Kellems(R)
Model
SHC
series
Standard Duty
GTIN
00783585200347
UPC
783585200347
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.05 lb/EA
Weight per each
0.013
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
Mounting
Locknut or Tapped Opening
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1034.
Jump To:

Similar Items

Similar items are close alternatives to SHC1034, though they may not be 100% alike.

3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
  • Our Part #: ZS209
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS209
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.39) ·
ZS209 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.39

Each

QTY:
Each
Add
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.500 t...
  • Our Part #: 2534
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2534
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($398.70) · 100 ($1,594.82) ·
2534 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.95

Each

QTY:
Each
Add
Strain Relief Cord and Cable Connector, Pink, Aluminum (Body);Copperfree Aluminu...
  • Our Part #: CG5075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-5075
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($307.73) ·
CG5075 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.31

Each

QTY:
Each
Add
Cord Grip, Alum, 3/4" NPT, Cable Range .562 - .625, Form Size 2
  • Our Part #: RSR2110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSR-2110
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.31) ·
RSR2110 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SHC1034 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1034 Hubbell Wiring Device-Kellems 00783585200347
SR-756 O-Z Gedney 00783126507607
RSR-2109 Remke 00785411161099
RSR-2110 Remke 00785411161105
CG-5075 Appleton Electric 00781381191456
2534 Thomas & Betts 00786210025346
DB-6916 Thomas & Betts n/a
DB-6 Thomas & Betts 00783786717217

* All prices subject to change.