RCT221CH - 20A Kit KTCN CNTR RCPT Flush Chrome

Wiring Device-Kellems

  • $226.15 (Each)
  • $226.15 (Each)

  • $2,261.50 (Per 10)
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
RCT221CH
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
RCT221CH
Description
20A Kit KTCN CNTR RCPT Flush Chrome
20A Kitchen Counter Receptacle, Flush Mount, Chrome
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
883778309588 / 00883778309588
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.15 (Each)
Standard Packaging
$2,261.50 (Per 10)
Resources
Images
 
 
RCT221CH - Small Image
 
RCT221CH - Large Image
 
RCT221CH - Large Image
Other Links
 
 
RCT221CH - Other
 
RCT221CH - Other
 
RCT221CH - Other
 
RCT221CH - Other
 
RCT221CH - Other
Attachments
 
 
RCT221CH - Specification Sheet
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
20A Kit KTCN CNTR RCPT Flush Chrome
Features
Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The re
Description
20A KIT KTCN CNTR RCPT FLUSH CHROME
extra long description
HWDK RCT221CH 20A KIT KTCN CNTR RCP
Long Description
20A Kitchen Counter Receptacle, Flush Mount, Chrome
Additional Information
Knockouts
(1) 1/2" KO and (1) Wire Clamp
Manufacturer Information
Manufacturers Part Number
RCT221CH
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778309588
UPC
883778309588
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
1.55
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat