P3BK - Wallplate, 3-G, 3) Tog, BK

Wiring Device-Kellems

  • $3.69 (Each)
  • $3.69 (Each)

  • $36.90 (Per 10)
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
P3BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P3BK
Description
Wallplate, 3-G, 3) Tog, BK
Wallplate, 3-Gang, 3) Toggle Gang, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778312410 / 00883778312410
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Standard Packaging
$36.90 (Per 10)
Resources
Images
 
 
P3BK - Large Image
 
P3BK - Small Image
Attachments
 
 
P3BK - Specification Sheet
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
4.63 in x 6.50 in x 0.25 in
Descriptions
Description
WALLPLATE, 3-G, 3) TOG, BK
Product Type
Wallplate, 3-G, 3) Tog, BK
Long Description
Wallplate, 3-Gang, 3) Toggle Gang, Black
Special Features
Smooth Satin Finish
extra long description
HWDK P3BK WALLPLATE, 3-G, 3) TOG, B
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
cutout
Toggle
pallet quantity
8400
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P3BK
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778312410
UPC
883778312410
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Painted Steel
Application
For use with Toggle Switch
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P3BK.
Jump To:

Similar Items

Similar items are close alternatives to P3BK, though they may not be 100% alike.

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 3-Ga...
  • Our Part #: NP3BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP3BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP3BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat