P26I - Wallplate, 1-G, Dec, Iv

Wiring Device-Kellems

  • $2.57 (Each)
  • $2.57 (Each)

  • $64.25 (Per 25)
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
P26I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P26I
Description
Wallplate, 1-G, Dec, Iv
Wallplate, 1-Gang, 1) Decorator, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778312144 / 00883778312144
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$64.25 (Per 25)
Resources
Images
 
 
P26I - Large Image
 
P26I - Small Image
Attachments
 
 
P26I - Specification Sheet
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
Standard
Descriptions
Description
WALLPLATE, 1-G, DEC, IV
Product Type
Wallplate, 1-G, Dec, Iv
Long Description
Wallplate, 1-Gang, 1) Decorator, Ivory
Special Features
Smooth Satin Finish
extra long description
HWDK P26I WALLPLATE, 1-G, DEC, IV
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
16800
cutout
Decorator
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P26I
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778312144
UPC
883778312144
Taxonomies, Classifications, and Categories
Type
DECORATOR
Category Description
Residential plates
Packaging
Weight per each
0.02
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For use with Decorator
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P26I.
Jump To:

Similar Items

Similar items are close alternatives to P26I, though they may not be 100% alike.

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 1-Ga...
  • Our Part #: NP26I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NP26I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP26I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat