P1326I - Wallplate, 2-G, 1) Decor

Wiring Device-Kellems

  • $6.57 (Each)
  • $6.57 (Each)

  • $164.25 (Per 25)
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
P1326I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P1326I
Description
Wallplate, 2-G, 1) Decor
Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311079 / 00883778311079
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$164.25 (Per 25)
Standard Packaging
$6.57 (Each)
Resources
Images
 
 
P1326I - Large Image
 
P1326I - Small Image
Attachments
 
 
P1326I - Specification Sheet
Other Links
 
 
P1326I - Other
 
P1326I - Other
 
P1326I - Other
 
P1326I - Other
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
4.63 in x 4.69 in x 0.25 in
Descriptions
Description
WALLPLATE, 2-G, 1) DECOR
Product Type
Wallplate, 2-G, 1) Decor 1) Blank, Iv
Long Description
Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Ivory
extra long description
HWDK P1326I WALLPLATE, 2-G, 1) DECO
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Special Features
Smooth Satin Finish
Additional Information
pallet quantity
11200
cutout
Decorator, Blank Box Mount
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P1326I
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778311079
UPC
883778311079
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator, Blank Box Mount
Packaging
Weight per each
0.1
Carton
25
Package
1
Uses, Certifications, and Standards
Application
For use with Decorator
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P1326I.
Jump To:

Similar Items

Similar items are close alternatives to P1326I, though they may not be 100% alike.

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 2-Ga...
  • Our Part #: NP1326I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP1326I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP1326I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat