NS614BK - Plate, Decorator Keystone Frame, 4PORT, BK

Premise Wiring

  • $5.68 (Each)
  • $5.68 (Each)

  • $142.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NS614BK
Manufacturer
Premise Wiring
Manufacturer's Part Number
NS614BK
Description
Plate, Decorator Keystone Frame, 4PORT, BK
Netselect Products, Plate Decorator Frame, Keystone, 4-Port, Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778501135 / 0883778501135 / 00883778501135
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.68 (Each)
Standard Packaging
$142.00 (Per 25)
Resources
Images
 
 
NS614BK - Small Image
 
NS614BK - Large Image
Attachments
 
 
NS614BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Impact Thermoplastic (UL 94V-0)
gang
Will Occupy 1-Gang
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
Plate, Decorator Keystone Frame, 4PORT, BK
Long Description
NetSelect Products, Plate Decorator Frame, Keystone, 4-Port, Black
Construction
Molded
Special Features
Standard Product
Description
PLATE, DECORATOR KEYSTONE FRAME,4PORT,BK
extra long description
HPW NS614BK PLATE, DECORATOR KEYSTO
Additional Information
cutout
4-Port
pallet quantity
9000
Item Type
Decorator Keystone Frame
orientation
Vertical
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
NS614BK
GTIN
00883778501135
UPC
883778501135
Taxonomies, Classifications, and Categories
Type
Decorator Keystone Frame
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Data and Communications
Mounting
Mounting Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat