NP2BK - Wallplate, 2-G, 2) Tog, BK

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP2BK
Manufacturer
WDK
Manufacturer's Part Number
NP2BK
Description
Wallplate, 2-G, 2) Tog, BK
Double Wallplate, Two Toggle.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778101717 / 0883778101717 / 00883778101717
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP2BK - Small Image
 
NP2BK - Large Image
Attachments
 
 
NP2BK - Specification Sheet
Other Links
 
 
NP2BK - Other
 
NP2BK - Other
 
NP2BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.25
Size
Standard
Descriptions
Description
WALLPLATE, 2-G, 2) TOG, BK
Product Type
Wallplate, 2-G, 2) Tog, BK (MS90)
extra long description
HCI NP2BK WALLPLATE, 2-G, 2) TOG, B
Long Description
Double Wallplate, Two Toggle.
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Additional Information
cutout
2) Toggle
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP2BK
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778101717
UPC
883778101717
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat