NP23I - Wallplate, 2-G, 2 Box MT Blank, Iv

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP23I
Manufacturer
WDK
Manufacturer's Part Number
NP23I
Description
Wallplate, 2-G, 2 Box MT Blank, Iv
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Blank, Box Mount, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102967 / 0883778102967 / 00883778102967
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP23I - Large Image
 
NP23I - Large Image
 
NP23I - Large Image
 
NP23I - Large Image
 
NP23I - Large Image
 
NP23I - Small Image
Attachments
 
 
NP23I - Specification Sheet
Other Links
 
 
NP23I - Other
 
NP23I - Other
 
NP23I - Other
 
NP23I - Other
 
NP23I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2-Gang
Dimensions and Weight
Thickness
0.06
Size
Standard
Descriptions
Description
WALLPLATE, 2-G, 2 BOX MT BLANK, IV
Product Type
Wallplate, 2-G, 2 Box MT Blank, Iv
extra long description
HWDK NP23I WALLPLATE, 2-G, 2 BOX MT
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Blank, Box Mount, Ivory
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Additional Information
cutout
Blank, Box Mount
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP23I
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778102967
UPC
883778102967
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SCREW MOUNT
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP23I.
Jump To:

Similar Items

Similar items are close alternatives to NP23I, though they may not be 100% alike.

Wallplate, 2-Gang, 2 Box Mount Blank, Ivory
  • Our Part #: P23I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P23I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($148.00) ·
P23I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.92

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic,...
  • Our Part #: TP23I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP23I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($33.44) · 200 ($334.42) ·
TP23I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.67

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, Screw Mount, Thermoset Phenolic/Urea ...
  • Our Part #: 2137VB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2137V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.41) · 100 ($144.13) ·
2137VB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.44

Each

QTY:
Each
Add
Trademaster Plate 2GANG Blank Strap Mount Ivory
  • Our Part #: TP24I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP24I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($578.18) ·
TP24I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.89

Each

QTY:
Each
Add
Eaton Blank Wallplate, Ivory, Blank Cutout, Thermoset, Two- Gang, Standard, Ed B...
  • Our Part #: 2137V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2137V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.41) · 100 ($144.13) ·
2137V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.44

Each

QTY:
Each
Add
Plate Plastic 2GANG Blank Without Line Ivory
  • Our Part #: SP23I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP23I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($423.32) ·
SP23I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP23I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP23I Bryant Electric 00883778102967
N2122 Bryant Electric n/a
2137V-BOX Eaton Wiring Devices 32664315404
5137V Eaton Wiring Devices n/a
5137V-BOX Eaton Wiring Devices 32664458804
2137V Eaton Wiring Devices 00032664420368
8802-I Enerlites 883951210045
NP23I Hubbell Wiring Device-Kellems 883778102967
NP24I Hubbell Wiring Device-Kellems 883778103285
80725-I Leviton 78477494509
80734-I Leviton 78477978771
86025 Leviton 78477440001
86034 Leviton 78477780374
80725I Leviton 00078477494509
81520 Morris 00601986815208
92122 Mulberry 00095327921220
92152 Mulberry 00095327921527
CPNIW-2G Panduit 74983438860
SP23I Legrand Pass & Seymour 785007681727
SP24I Legrand Pass & Seymour 785007186741
TP23-I Legrand Pass & Seymour 785007274936
TP23I Legrand Pass & Seymour 00785007274936
TP24I Legrand Pass & Seymour 785007275018
75-6902 Philmore n/a

* All prices subject to change.

Begin Live Chat