IDEV0009HW - Switch Dim Wifi BT 1/3/4 Way 120V WH

Wiring Device-Kellems

  • $62.50 (Each)
  • $62.50 (Each)

  • $625.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IDEV0009HW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IDEV0009HW
Description
Switch Dim Wifi BT 1/3/4 Way 120V WH
This Wi-Fi Enabled Dimmer Switch Allows For Single Pole Setup, or Use Multiple Dimmer Switches For 3- and 4- Way Functionality, Providing Unparalleled Flexibility Anywhere In Your Home. Customize Dimming Range to Prevent Low-Level Bulb Flicker and Make Subtle Brightness Adjustments With The Power Of Your Voice Through Siri®, Alexa or The Google Assistant. With Intelligent Features Like Brightness Memory and A Sleek, Integrated Design, The Idevices Dimmer Switch Will Transform Any House Into A Smart Home.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
852931005889 / 00852931005889
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.50 (Each)
Standard Packaging
$625.00 (Per 10)
Resources
Images
 
 
IDEV0009HW - Small Image
 
IDEV0009HW - Large Image
 
IDEV0009HW - Large Image
 
IDEV0009HW - Large Image
 
IDEV0009HW - Large Image
 
IDEV0009HW - Large Image
Other Links
 
 
IDEV0009HW - Other
 
IDEV0009HW - Other
 
IDEV0009HW - Other
 
IDEV0009HW - Other
 
IDEV0009HW - Other
 
IDEV0009HW - Other
Attachments
 
 
IDEV0009HW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1, 3 or 4 Way
Descriptions
Description
SWITCH DIM WIFI BT 1/3/4 WAY 120V WH
Long Description
This Wi-Fi enabled dimmer switch allows for single pole setup, or use multiple Dimmer Switches for 3- and 4- way functionality, providing unparalleled flexibility anywhere in your home. Customize dimming range to prevent low-level bulb flicker and make subtle brightness adjustments with the power of your voice through Siri®, Alexa or the Google Assistant. With intelligent features like brightness memory and a sleek, integrated design, the iDevices Dimmer Switch will transform any house into a smart home.
Product Type
Switch Dim Wifi BT 1/3/4 Way 120V WH
extra long description
iDev IDEV0009HW SWITCH DIM WIFI BT
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
IDEV0009HW
GTIN
00852931005889
UPC
852931005889
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SWITCH
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IDEV0009HW.
Jump To:

Similar Items

Similar items are close alternatives to IDEV0009HW, though they may not be 100% alike.

This Zwave Enabled Dimmer Switch Allows For Single Pole Setup, or Multi-Way Func...
  • Our Part #: IDEVZ05DW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IDEVZ05DW
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 48 ($2,270.88) ·
IDEVZ05DW - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat