HBL8200RED - Dup RCPT, HG, 15A 125V, 5-15R, RD

Wiring Device-Kellems

  • $38.54 (Each)
  • $38.54 (Each)

  • $385.40 (Per 10)
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
HBL8200RED
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8200RED
Description
Dup RCPT, HG, 15A 125V, 5-15R, RD
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-POLE3-Wire Grounding, 15A 125V, 5-15R, Red.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585247526 / 0783585247526 / 00783585247526
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.54 (Each)
Standard Packaging
$385.40 (Per 10)
Resources
Images
 
 
HBL8200RED - Small Image
 
HBL8200RED - Large Image
 
HBL8200RED - Large Image
 
HBL8200RED - Large Image
 
HBL8200RED - Large Image
 
HBL8200RED - Large Image
 
HBL8200RED - Large Image
Attachments
 
 
HBL8200RED - Specification Sheet
Other Links
 
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
 
HBL8200RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
#14 to #10
Voltage Rating
125 V
amperage rating
15
Current Rating
15
Wattage
1875
Poles
2-Pole
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.65 in x 1.19 in
Descriptions
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Description
DUP RCPT, HG, 15A 125V, 5-15R, RD
Product Type
Dup RCPT, HG, 15A 125V, 5-15R, RD
extra long description
HWDK HBL8200RED DUP RCPT, HG, 15A 1
Long Description
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, Red.
Special Features
Standard Product
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL8200RED
Brand
WIRING DEVICE-KELLEMS
series
Hospital Grade
GTIN
00783585247526
UPC
783585247526
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hospital grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL8200RED.
Jump To:

Similar Items

Similar items are close alternatives to HBL8200RED, though they may not be 100% alike.

Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8300RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8300RED
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($411.50) ·
HBL8300RED - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.15

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8200I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8200I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.40) ·
HBL8200I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.54

Each

QTY:
Each
Add
DUP RCPT, HG, 15A 125V, 5-15R, LA
  • MFR Part #: HBL8200LA
  • GTIN: 00783585147277
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, HG, 15A 125V, 5-15R, BR
  • MFR Part #: HBL8200
  • GTIN: 00783585435602
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, HG, 15A 125V, 5-15R, GY
  • MFR Part #: HBL8200GY
  • GTIN: 00783585435640
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, HG, 15A 125V, 5-15R, WH
  • MFR Part #: HBL8200W
  • GTIN: 00783585435688
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL8200RED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8200-RED Bryant Electric 00781786672536
BRY8200RED Bryant Electric 00781786005570
AH8200RD Eaton Wiring Devices 00032664704680
IG8200RD Eaton Wiring Devices 00032664560422
8200RED Hubbell Wiring Device-Kellems 00783585197487
HBL8200R Hubbell Wiring Device-Kellems n/a
HBL8200RED Hubbell Wiring Device-Kellems 00783585247526
8200-R Leviton 00078477818602
82253 Morris 00601986822534
8200-RED Legrand Pass & Seymour 00785007820102

* All prices subject to change.

Begin Live Chat