HBL5965VY - Valise Plug, 15A 125V, 5-15P, Yl

Wiring Device-Kellems

  • $14.07 (Each)
  • $14.07 (Each)

  • $140.70 (Per 10)
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
HBL5965VY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5965VY
Description
Valise Plug, 15A 125V, 5-15P, Yl
Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585013091 / 0783585013091 / 00783585013091
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.07 (Each)
Standard Packaging
$140.70 (Per 10)
Resources
Images
 
 
HBL5965VY - Small Image
 
HBL5965VY - Large Image
Attachments
 
 
HBL5965VY - Specification Sheet
Other Links
 
 
HBL5965VY - Other
 
HBL5965VY - Other
 
HBL5965VY - Other
 
HBL5965VY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #12
Phase
1
Voltage Rating
125
amperage rating
15
Current Rating
15
Wattage
1875
Poles
2-Pole
Number of Wires
3-Wire
Material
Polycarbonate
connection
Screwed Terminal
Dimensions and Weight
Size
1.88 in x 1.88 in x 2.55 in
Descriptions
Product Type
Valise Plug, 15A 125V, 5-15P, Yl
Description
VALISE PLUG, 15A 125V, 5-15P, YL
extra long description
HWDK HBL5965VY VALISE PLUG, 15A 125
Long Description
Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack.
Special Features
Standard Product
Additional Information
pallet quantity
3600
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5965VY
Brand
WIRING DEVICE-KELLEMS
series
Valise®
GTIN
00783585013091
UPC
783585013091
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
Mounting
Cord
standard
CSA Certified to C22.2 No 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5965VY.
Jump To:

Cross Referenced

These items are similar to HBL5965VY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5965Y Bryant Electric 00781786005853
AH5965Y Eaton Wiring Devices 00032664722844
HBL5965VY Hubbell Wiring Device-Kellems 00783585013091
PS5965Y Legrand Pass & Seymour 00785007237467
5266NSY Bryant Electric 00781786659605
5366NY Eaton Wiring Devices n/a
515PA Leviton 00078477841686
515PV Leviton 00078477841242
5256VY Leviton 00078477056011

* All prices subject to change.

Begin Live Chat