HBL5461GY - SGL RCPT, Ind GRD, 20A 250V, 6-20R, Gy

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5461GY
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL5461GY
Description
SGL RCPT, Ind GRD, 20A 250V, 6-20R, Gy
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Gray, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585001746 / 0783585001746 / 00783585001746
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HBL5461GY - Other
 
HBL5461GY - Other
 
HBL5461GY - Other
 
HBL5461GY - Other
Images
 
 
HBL5461GY - Large Image
 
HBL5461GY - Small Image
Attachments
 
 
HBL5461GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Poles
2-Pole
amperage rating
20
Current Rating
20
Voltage Rating
250 V
Number of Wires
3-Wire
Wattage
5000
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.63 in x 1.19 in
Descriptions
Product Type
SGL RCPT, Ind GRD, 20A 250V, 6-20R, Gy
extra long description
HWDK HBL5461GY SGL RCPT, IND GRD, 2
Description
SGL RCPT, IND GRD, 20A 250V, 6-20R, GY
Long Description
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Gray, Single Pack
Special Features
Standard Product
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL5461GY
series
Extra Heavy Duty
GTIN
00783585001746
UPC
783585001746
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SINGLE RECEPTACLE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-20R
standard
Certified to CSA 22.2, No. 42 File 285;Guide RTRT Fed Spec WC596G;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5461GY.
Jump To:

Similar Items

Similar items are close alternatives to HBL5461GY, though they may not be 100% alike.

Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire ...
  • Our Part #: HBL5461I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5461I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($366.10) ·
HBL5461I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.61

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire ...
  • Our Part #: HBL5461W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL5461W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL5461W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
SGL RCPT, IND GRD, 20A 250V, 6-20R, BR
  • MFR Part #: HBL5461
  • GTIN: 00783585013954
  • Manufacturer: WIRING DEVICE-KELLEMS
SGL RCPT, IND GRD, 20A 250V, 6-20R, RED
  • MFR Part #: HBL5461R
  • GTIN: 00783585148786
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL5461GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5461GY Eaton Wiring Devices 00032664382802
HBL5461GY Hubbell Wiring Device-Kellems 00783585001746

* All prices subject to change.

Begin Live Chat