HBL516C6W - PS, IEC, Conn, 4P5W, 16A 380-415V, W/T

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
HBL516C6W
Manufacturer
WDK
Manufacturer's Part Number
HBL516C6W
Description
PS, IEC, Conn, 4P5W, 16A 380-415V, W/T
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 16A, 380/415V, 4-Pole 5-Wire Grounding, Terminalscrews, Red, Watertight
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585405209 / 0783585405209 / 00783585405209
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL516C6W - Small Image
 
HBL516C6W - Large Image
Attachments
 
 
HBL516C6W - Specification Sheet
Other Links
 
 
HBL516C6W - Other
 
HBL516C6W - Other
Features
amperage rating
16
Voltage Rating
220/240/380/415
Poles
4
Number of Conductors
5-Wire Grounding
Material
COMPOSITE
insulation
Insulated Body
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
Standard
Descriptions
extra long description
HCI HBL516C6W PS, IEC, CONN, 4P5W,
Description
PS, IEC, CONN, 4P5W, 16A 380-415V, W/T
Product Type
PS, IEC, Conn, 4P5W, 16A 380-415V, W/T
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade,Female, Connector Body, 16A, 380/415V, 4-Pole 5-Wire Grounding,TerminalScrews, Red, Watertight
Special Features
Water-Tight
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
HBL516C6W
sub brand
Pin and Sleeve
GTIN
00783585405209
UPC
783585405209
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
STANDARD
Availability
Status
Inactive
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Mounting
Cord Mounted
Application
High Ampacity Connections
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
nema rating
Non-NEMA
standard
UL 498, IEC 309-1 and 309-2
environmental conditions
Water Tight
You must have an account to view stock levels
These alternate items can be purchased instead of HBL516C6W.
Jump To:

Similar Items

Similar items are close alternatives to HBL516C6W, though they may not be 100% alike.

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Conne...
  • Our Part #: HBL520C6W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL520C6W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
HBL520C6W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$314.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL516C6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH516C6W Eaton Wiring Devices 00032664732591
HBL516C6W Hubbell Wiring Device-Kellems 00783585405209

* All prices subject to change.