HBL2730SW - LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R

WDK

  • $155.38 (Each)
  • $155.38 (Each)

  • $776.90 (Per 5)
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
HBL2730SW
Manufacturer
WDK
Manufacturer's Part Number
HBL2730SW
Description
LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R
Locking Devices, Twist-Lock®, Watertight Safety-Shroud®, Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Nema L16-30R, Screw Terminal, PBT Housing and Flange, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231907 / 0783585231907 / 00783585231907
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.38 (Each)
Standard Packaging
$776.90 (Per 5)
Resources
Other Links
 
 
HBL2730SW - Other
 
HBL2730SW - Other
 
HBL2730SW - Other
 
HBL2730SW - Other
 
HBL2730SW - Other
Images
 
 
HBL2730SW - Large Image
 
HBL2730SW - Small Image
Attachments
 
 
HBL2730SW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Wattage
14,400
Phase
3
Number of Wires
4-Wire
Voltage Rating
480 V
Poles
3-Pole
amperage rating
30
Current Rating
30
connection
Screw Terminal
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.9 in
Descriptions
Product Type
LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R
Description
LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R
Long Description
Locking Devices, Twist-Lock®, Watertight Safety-Shroud®, Receptacle, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-30R, Screw Terminal, PBT housing and flange, Gray
Special Features
Shrouded Watertight Construction
extra long description
HWDK HBL2730SW LKG WT S/SHRD RCPT,
Additional Information
pallet quantity
1000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2730SW
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585231907
UPC
783585231907
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.65
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Heavy Duty Industrial Shrouded Watertight
nema rating
L16-30R
Mounting
Screw Mount
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2730SW.
Jump To:

Similar Items

Similar items are close alternatives to HBL2730SW, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Watertight Safety-Shroud®, Receptacle, 30A 250V Ac...
  • Our Part #: HBL2620SW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL2620SW
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL2620SW - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
WKG WT S/SHRD RCPT, 20A 480V, L16-20R
  • MFR Part #: HBL2430SW
  • GTIN: 00783585231426
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD RCPT, 30A 125V, L5-30R,GY
  • MFR Part #: HBL2610SW
  • GTIN: 00783585231587
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD RCPT, 30A125/250V,L14-30R
  • MFR Part #: HBL2710SW
  • GTIN: 00783585231747
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD RCPT, 30A3P 250V,L15-30R
  • MFR Part #: HBL2720SW
  • GTIN: 00783585231822
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD RCPT, 30A 3P 600V, L17-30R
  • MFR Part #: HBL2740SW
  • GTIN: 00783585231983
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD RCPT,30A 120/208V,L21-30R
  • MFR Part #: HBL2810SW
  • GTIN: 00783585232065
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat