HBL2325SW - LKG WT S/SHRD FLG-Inlt, 20A 250V, L6-20P

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2325SW
Manufacturer
WDK
Manufacturer's Part Number
HBL2325SW
Description
LKG WT S/SHRD FLG-Inlt, 20A 250V, L6-20P
Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 20A 250V Ac, 2-Pole 3-Wire Grounding, Nema L6-20P, Screw Terminal, Gray.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231143 / 0783585231143 / 00783585231143
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL2325SW - Small Image
 
HBL2325SW - Large Image
 
HBL2325SW - Large Image
Attachments
 
 
HBL2325SW - Specification Sheet
Other Links
 
 
HBL2325SW - Other
 
HBL2325SW - Other
 
HBL2325SW - Other
 
HBL2325SW - Other
 
HBL2325SW - Other
 
HBL2325SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
#16 to #8
amperage rating
20
Poles
2-Pole
Current Rating
20
Voltage Rating
250 V
Number of Wires
3-Wire
Wattage
5,000
insulation
Insulated Body
connection
Screw Terminals
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.28 in
Descriptions
Product Type
LKG WT S/SHRD FLG-Inlt, 20A 250V, L6-20P
extra long description
HWDK HBL2325SW LKG WT S/SHRD FLG-IN
Long Description
Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20P, Screw Terminal, Gray.
Special Features
Standard Product
Description
LKG WT S/SHRD FLG-INLT, 20A 250V, L6-20P
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2325SW
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585231143
UPC
783585231143
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Inlet
Packaging
Weight per each
0.55
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
nema rating
L6-20P
Mounting
Screw Mount
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2325SW.
Jump To:

Similar Items

Similar items are close alternatives to HBL2325SW, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V...
  • Our Part #: HBL2625SW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL2625SW
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL2625SW - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
5KG WT S/SHRD FLG-INLT, 20A 125V, L5-20P
  • MFR Part #: HBL2315SW
  • GTIN: 00783585231068
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD FLG-INLT, 20A 277V, L7-20P
  • MFR Part #: HBL2335SW
  • GTIN: 00783585231242
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD FL-INLT,20A125/250V,L5-20P
  • MFR Part #: HBL2415SW
  • GTIN: 00783585231327
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD FL-INLT, 20A3P 250V,L5-20P
  • MFR Part #: HBL2425SW
  • GTIN: 00783585231402
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD INLET, 20A3P 480V,L16-20P
  • MFR Part #: HBL2435SW
  • GTIN: 00783585231488
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG WT S/SHRD INLT,20A120/208V,L21-20P
  • MFR Part #: HBL2515SW
  • GTIN: 00783585231563
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2325SW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2325SW Hubbell Wiring Device-Kellems 00783585231143
66W48 Woodhead 00786788714505

* All prices subject to change.

Begin Live Chat