H0501 - STR Male L/T Conn, 1/2", Steel, Ins

Wiring Device-Kellems

  • $2.77 (Each)
  • $2.77 (Each)

  • $69.25 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
H0501
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
H0501
Description
STR Male L/T Conn, 1/2", Steel, Ins
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585035123 / 0783585035123 / 00783585035123
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$69.25 (Per 25)
Standard Packaging
$2.77 (Each)
Resources
Images
 
 
H0501 - Small Image
 
H0501 - Large Image
Attachments
 
 
H0501 - Specification Sheet
Other Links
 
 
H0501 - Other
 
H0501 - Other
 
H0501 - Other
 
H0501 - Other
Features
connection
Cap Nut
Material
Steel, Zinc Plated
Material, Color, and Finish
Color
Metallic
Finish
Metallic
Dimensions and Weight
Size
1/2 in
Width
1.188
Length
1.437
Descriptions
Product Type
Metallic Liquidtight Fittings
extra long description
HWDK H0501 STR MALE L/T CONN, 1/2",
Features
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 envi
Description
STR MALE L/T CONN, 1/2", STEEL, INS
Long Description
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated
Special Features
Insulated
Additional Information
pallet quantity
14400
Manufacturer Information
Manufacturers Part Number
H0501
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585035123
UPC
783585035123
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Metallic Liquidtight Fittings
Packaging
Weight per each
0.1
Carton
25
Package
1
Uses, Certifications, and Standards
Mounting
Between Enclosure and Conduit
standard
CSA Certified;UL 514B
environmental conditions
Suitable for use in wet locations when a listed sealing ring is used between box and fitting
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
nema rating
Suitable for use in hazardous locations per Class 1 Div 2
You must have an account to view stock levels
These alternate items can be purchased instead of H0501.
Jump To:

Similar Items

Similar items are close alternatives to H0501, though they may not be 100% alike.

Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connecto...
  • Our Part #: H050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H050
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($137.50)
H050 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.75

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland ...
  • Our Part #: LTB50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LTB50
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($115.50) · 100 ($462.00)
LTB50 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.62

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, 1.56 In Length, 1.46 ...
  • Our Part #: 5332
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5332
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($254.52) · 100 ($1,018.09)
5332 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H0501 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-50 Appleton Electric 00781381680950
430-SLTI Bridgeport Fittings 00781747044303
LTB50 Eaton Crouse-Hinds 00784564310507
H0501 Hubbell Wiring Device-Kellems 00783585035123
K0501 Killark 00783936997971
MLTI-50 Orbit Industries 00835243032002
4Q-50T O-Z Gedney 00783126617207
RT-50AS Producto Electric Corp. n/a
3512 Raco n/a
LT-701 Thomas & Betts Conduit n/a
471S Topaz 00751338144408
LMM-12 Remke 00785411302119
5332 Thomas & Betts 00786210053325

* All prices subject to change.