GFTWRST20 - 20A Comm Self Test TRWR GFR Brown

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTWRST20
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
GFTWRST20
Description
20A Comm Self Test TRWR GFR Brown
Power Protection Devices, Receptacle, Self Test, Gfci, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122682 / 0883778122682 / 00883778122682
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
GFTWRST20 - Other
 
GFTWRST20 - Other
 
GFTWRST20 - Other
 
GFTWRST20 - Other
Images
 
 
GFTWRST20 - Large Image
 
GFTWRST20 - Small Image
Attachments
 
 
GFTWRST20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, Brown
Special Features
Self Test, Tamper and Weather Resistant
Product Type
20A Comm Self Test TRWR GFR Brown
extra long description
HWDK GFTWRST20 20A COMM SELF TEST T
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro
Description
20A COMM SELF TEST TRWR GFR BROWN
Additional Information
pallet quantity
2240
Manufacturer Information
series
Heavy Duty
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFTWRST20
GTIN
00883778122682
UPC
883778122682
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant, Weather Resistant
Category Description
Residential Switches
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFTWRST20.
Jump To:

Similar Items

Similar items are close alternatives to GFTWRST20, though they may not be 100% alike.

Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 2...
  • Our Part #: GFTWRST20GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFTWRST20GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($344.60) ·
GFTWRST20GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat