GFTR15LA - 15A 125V Comm Led Tamper-Res Gfci, LT Al

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTR15LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFTR15LA
Description
15A 125V Comm Led Tamper-Res Gfci, LT Al
Gfci Receptacle, Duplex With Led Indicator Light Type; Nylon Material; Light Almond Color; 5-15R Configuration; 3 Wire(S); Commercial Grade; Ul, Csa Approval; 120 Vac At 60 HZ Voltage Rating; 15 Ampere Current Rating; 2 Pole(S); Back, Side Wiring
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
883778114724
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFTR15LA - Small Image
 
GFTR15LA - Large Image
Attachments
 
 
GFTR15LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 AMPERE
Voltage Rating
120 VAC AT 60 HZ
Poles
2
Number of Wires
3 in
Material
Nylon
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
15A 125V COMM LED TAMPER-RES GFCI, LT AL
Product Type
Gfci Receptacle
Long Description
GFCI RECEPTACLE, DUPLEX WITH LED INDICATOR LIGHT TYPE; NYLON MATERIAL; LIGHT ALMOND COLOR; 5-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL, CSA APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; 15 AMPERE CURRENT RATING; 2 POLE(S); BACK, SIDE WIRING
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Temperature Rating -30 to 150 Deg F; Trip Time 0.025 Sec; Trip Level 4 to 6 Milliampere; Constructional Feature Tamper Resistant
Additional Information
Wiring
BACK, SIDE
Grade
COMMERCIAL
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFTR15LA
Model
GFTR
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX WITH LED INDICATOR LIGHT
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat