GFRST15GY - 15A Comm Self Test GFR Gray

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFRST15GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFRST15GY
Description
15A Comm Self Test GFR Gray
Power Protection Devices, Receptacle, Self Test, Gfci, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122026 / 0883778122026 / 00883778122026
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFRST15GY - Small Image
 
GFRST15GY - Large Image
 
GFRST15GY - Large Image
 
GFRST15GY - Large Image
 
GFRST15GY - Large Image
 
GFRST15GY - Large Image
Other Links
 
 
GFRST15GY - Other
 
GFRST15GY - Other
 
GFRST15GY - Other
 
GFRST15GY - Other
 
GFRST15GY - Other
 
GFRST15GY - Other
 
GFRST15GY - Other
 
GFRST15GY - Other
Attachments
 
 
GFRST15GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
Phase
1
amperage rating
15
Wattage
1500
Voltage Rating
125
Poles
2-Pole
Number of Wires
3-Wire Grounding
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
extra long description
HWDK GFRST15GY 15A COMM SELF TEST G
Description
15A COMM SELF TEST GFR GRAY
Product Type
15A Comm Self Test GFR Gray
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray
Special Features
Self-Test
Additional Information
pallet quantity
2240
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
GFRST15GY
series
Heavy Duty
GTIN
00883778122026
UPC
883778122026
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
STANDARD
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Grade
nema rating
5-15R
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFRST15GY.
Jump To:

Similar Items

Similar items are close alternatives to GFRST15GY, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Comp...
  • Our Part #: GFRST20GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFRST20GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($395.00) ·
GFRST20GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$39.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
15A COMM SELF TEST GFR BLACK
  • MFR Part #: GFRST15BK
  • GTIN: 00883778122019
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST GFR IVORY
  • MFR Part #: GFRST15I
  • GTIN: 00883778122033
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST GFR BROWN
  • MFR Part #: GFRST15
  • GTIN: 00883778122040
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST GFR LT ALMOND
  • MFR Part #: GFRST15LA
  • GTIN: 00883778122057
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST GFR RED
  • MFR Part #: GFRST15R
  • GTIN: 00883778122064
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST GFR WHITE
  • MFR Part #: GFRST15W
  • GTIN: 00883778122071
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST NIGHTLIGHT GFR GRAY
  • MFR Part #: GFRST15GYNL
  • GTIN: 00883778123221
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST GFR GRAY, BULK
  • MFR Part #: GFRST15GYBULK
  • GTIN: 00883778123573
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST US GFR GRAY
  • MFR Part #: GFRST15GYU
  • GTIN: 00883778124136
  • Manufacturer: WIRING DEVICE-KELLEMS
15A COMM SELF TEST ALARM GFR GRAY
  • MFR Part #: GFRST15GYB
  • GTIN: 00883778228025
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat