CS8369 - Locking RCPT, 50A 3PH 250V, 3P4W

Wiring Device-Kellems

  • $147.09 (Each)
  • $147.09 (Each)

  • $1,470.90 (Per 10)
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
CS8369
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8369
Description
Locking RCPT, 50A 3PH 250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585829074 / 0783585829074 / 00783585829074
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.09 (Each)
Standard Packaging
$1,470.90 (Per 10)
Resources
Images
 
 
CS8369 - Large Image
 
CS8369 - Large Image
 
CS8369 - Large Image
 
CS8369 - Small Image
Attachments
 
 
CS8369 - Specification Sheet
Other Links
 
 
CS8369 - Other
 
CS8369 - Other
 
CS8369 - Other
 
CS8369 - Other
 
CS8369 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12,500
Phase
3
Voltage Rating
3-Phase Delta 250 VAC
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
Wire Size
#10 to #6
connection
Screw Terminal
Dimensions and Weight
Size
2.69 in x 2.12 in x 2.36 in
Descriptions
Product Type
Locking RCPT, 50A 3PH 250V, 3P4W
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
extra long description
HWDK CS8369 LOCKING RCPT, 50A 3PH 2
Description
LOCKING RCPT, 50A 3PH 250V, 3P4W
Long Description
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black
Special Features
Standard Product
Additional Information
pallet quantity
1680
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS8369
GTIN
00783585829074
UPC
783585829074
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8369.
Jump To:

Cross Referenced

These items are similar to CS8369 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8369 Bryant Electric 00781786538542
CS8369 Eaton Wiring Devices 00040893676715
CS8369 Ericson 00782862822470
CS8369 Hubbell Wiring Device-Kellems 00783585829074
CS8369 Leviton 00078477326411
CS8369 Legrand Pass & Seymour 00785007836905
CS8369 Woodhead 00786788010232

* All prices subject to change.

Begin Live Chat