BR20WHIWRTR - WTR/Tamp, Com GRD, 20A 125V, 5-20R, WH

Wiring Device-Kellems

  • $10.48 (Each)
  • $10.48 (Each)

  • $104.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BR20WHIWRTR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20WHIWRTR
Description
WTR/Tamp, Com GRD, 20A 125V, 5-20R, WH
Straight Blade Devices, Receptacles, Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144726 / 0783585144726 / 00783585144726
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.48 (Each)
Standard Packaging
$104.80 (Per 10)
Resources
Images
 
 
BR20WHIWRTR - Small Image
 
BR20WHIWRTR - Large Image
 
BR20WHIWRTR - Large Image
 
BR20WHIWRTR - Large Image
 
BR20WHIWRTR - Large Image
 
BR20WHIWRTR - Large Image
Attachments
 
 
BR20WHIWRTR - Specification Sheet
Other Links
 
 
BR20WHIWRTR - Other
 
BR20WHIWRTR - Other
 
BR20WHIWRTR - Other
 
BR20WHIWRTR - Other
 
BR20WHIWRTR - Other
 
BR20WHIWRTR - Other
 
BR20WHIWRTR - Other
 
BR20WHIWRTR - Other
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Long Description
Straight Blade Devices, Receptacles, Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Special Features
Tamper and Weather Resistant- Self Grounding
Product Type
WTR/Tamp, Com GRD, 20A 125V, 5-20R, WH
Description
WTR/TAMP, COM GRD, 20A 125V, 5-20R, WH
extra long description
HWDK BR20WHIWRTR WTR/TAMP, COM GRD,
Additional Information
pallet quantity
8500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
series
Commercial Specification Grade
Manufacturers Part Number
BR20WHIWRTR
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585144726
UPC
783585144726
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant, Weather Resistant
Category Description
Residential Switches
Packaging
Weight per each
0.045
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
Mounting
Screw Mount
environmental conditions
Weather resistant
You must have an account to view stock levels
These alternate items can be purchased instead of BR20WHIWRTR.
Jump To:

Similar Items

Similar items are close alternatives to BR20WHIWRTR, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRWRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRWRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($38.52) · 200 ($770.40)
3232TRWRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.85

Each

QTY:
Each
Add
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
  • Our Part #: WR20TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WR20-TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,228.00)
WR20TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.28

Each

QTY:
Each
Add
WTR/TAMP, COM GRD, 15A 125V, 5-15R, WH
  • MFR Part #: BR15WHIWRTR
  • GTIN: 00783585144580
  • Manufacturer: WIRING DEVICE-KELLEMS
WTR/TAMP, COM GRD, 20A 125V, 5-20R, BR
  • MFR Part #: BR20WRTR
  • GTIN: 00783585144672
  • Manufacturer: WIRING DEVICE-KELLEMS
WTR/TAMP, COM GRD, 20A 125V, 5-20R, BK
  • MFR Part #: BR20BLKWRTR
  • GTIN: 00783585144696
  • Manufacturer: WIRING DEVICE-KELLEMS
WTR/TAMP, COM GRD, 20A 125V, 5-20R, GY
  • MFR Part #: BR20GRYWRTR
  • GTIN: 00783585144702
  • Manufacturer: WIRING DEVICE-KELLEMS
WTR/TAMP, COM GRD, 20A 125V, 5-20R, IV
  • MFR Part #: BR20IWRTR
  • GTIN: 00783585144719
  • Manufacturer: WIRING DEVICE-KELLEMS
WTR/TAMP, COM GRD, 20A 125V, 5-20R, LA
  • MFR Part #: BR20LAWRTR
  • GTIN: 00783585144733
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to BR20WHIWRTR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR20WHIWRTR Bryant Electric n/a
TWRBR20W Eaton Wiring Devices 00032664668845
62040-TWR-W Enerlites 00883951414405
BR20WHIWRTR Hubbell Wiring Device-Kellems 00783585144726
TWR20-W Leviton 00078477381854
3232TRWRW Legrand Pass & Seymour 00785007241839
WR20TRW Legrand Pass & Seymour 00785007242577
TWRBR20 Eaton Wiring Devices n/a

* All prices subject to change.