5362LA - RCPT Dup Hubpro 20A 125V La

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362LA
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
5362LA
Description
RCPT Dup Hubpro 20A 125V La
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585127750 / 0783585127750 / 00783585127750
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Wattage
1875
Poles
2-Pole
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
connection
Back and Side Wired
Dimensions and Weight
Size
3.28 in x 1.41 in x 1.09 in;Standard Sized Product
Descriptions
Product Type
RCPT, Dup SB, Hubpro, 20A 125V, FG , La
Long Description
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond
extra long description
HWDK 5362LA RCPT, DUP SB, HUBPRO, 2
Special Features
Self Grounding
Description
RCPT DUP HUBPRO 20A 125V LA
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
5362LA
series
Hubbell-PRO
Brand
Hubbell Wiring Devices
GTIN
00783585127750
UPC
783585127750
Taxonomies, Classifications, and Categories
Type
Standard Duplex
Category Description
Residential receptacles
Packaging
Weight per each
0.25
Carton
10
Package
1
Uses, Certifications, and Standards
nema rating
5-20R
Application
Hubbell-Pro Extra Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362LA.
Jump To:

Similar Items

Similar items are close alternatives to 5362LA, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($190.90) ·
5362I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.09

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 5362W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5362W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($190.90) ·
5362W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.09

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole...
  • Our Part #: 5362B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5362B
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5362B - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
RCPT, DUP SB, HUBPRO, 15A 125V, FG , LA
  • MFR Part #: 5262LA
  • GTIN: 00783585127675
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , BL
  • MFR Part #: 5362BL
  • GTIN: 00783585127736
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , BK
  • MFR Part #: 5362BLK
  • GTIN: 00783585127743
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , RD
  • MFR Part #: 5362R
  • GTIN: 00783585127774
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , GY
  • MFR Part #: 5362G
  • GTIN: 00783585834993
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to 5362LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5362LA Eaton Wiring Devices 00032664704437
BR20LA Eaton Wiring Devices 00032664556043
5362LA Hubbell Wiring Device-Kellems 00783585127750
BR20-T Leviton 00078477370353
5362LA Legrand Pass & Seymour 00785007194395
5362LA Leviton n/a

* All prices subject to change.

Begin Live Chat