515P - Plug, 15A 125V, Hubbell Pro, 5-15P

Wiring Device-Kellems

  • $29.36 (Each)
  • $29.36 (Each)

  • $293.60 (Per 10)
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
515P
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
515P
Description
Plug, 15A 125V, Hubbell Pro, 5-15P
Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, Screw Terminal, Cord Mounted, Impact Resistant, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585834641 / 00783585834641
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.36 (Each)
Standard Packaging
$293.60 (Per 10)
Resources
Images
 
 
515P - Small Image
 
515P - Large Image
Attachments
 
 
515P - Specification Sheet
Other Links
 
 
515P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Material
Nylon
Terminal Type
Screw
Wire Size
#14
Phase
1
Wattage
1
amperage rating
15
connection
Screwed Terminal
Poles
2-Pole
Number of Wires
3-Wire Grounding
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PLUG, 15A 125V, HUBBELL PRO, 5-15P
Product Type
Plug
Long Description
Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Black, Nylon Material, Screw Terminal, Cord Mounted, Impact Resistant, 0.1 lb
Short Description
Plug, 15 A, 125 VAC, Black
extra long description
HWDK 515P PLUG, 15A 125V, HUBBELL P
Special Features
Select Spec Series
Additional Information
Mounting Type
Cord Mounted
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
5400
Cord Type
All Portable
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
515P
GTIN
00783585834641
UPC
783585834641
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Male Plug
Packaging
Weight
0.1 lb
Weight per each
0.156
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Hospital;Commercial;Industrial
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
standard
NEMA WD1 and WD5, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 515P.
Jump To:

Cross Referenced

These items are similar to 515P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
515P Hubbell Wiring Device-Kellems 00783585834641
113 Leviton 00078477100363

* All prices subject to change.

Begin Live Chat