07401006 - STR Male, DCG, .25-.37", 1/2" W/Mesh

Wiring Device-Kellems

  • $75.61 (Each)
  • $75.61 (Each)

  • $378.05 (Per 5)
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
07401006
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401006
Description
STR Male, DCG, .25-.37", 1/2" W/Mesh
STR Male, DCG, .25-.37IN , 1/2IN W/Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783585321868 / 00783585321868
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.61 (Each)
Standard Packaging
$378.05 (Per 5)
Resources
Images
 
 
07401006 - Small Image
 
07401006 - Large Image
Attachments
 
 
07401006 - Specification Sheet
Installation Sheets
 
 
07401006 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Connector Material
Aluminum
Mesh Material
STAINLESS STEEL
Descriptions
Description
STR MALE, DCG, .25-.37", 1/2" W/MESH
Product Type
Cord Grip Connector and Mesh
extra long description
UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE; 1/2 INCH THREADED THREAD SIZE; 0.25 TO 0.375 INCH CORD SIZE; STAINLESS STEEL MESH MATERIAL; MULTI-WEAVE MESH TYPE; ALUMINUM CONNECTOR MATERIAL; FORM SIZE F2; CONNECTOR SIZE 1.13 INCH DIAMETER X 1.65 INCH LENGTH; THROAT SIZE 0.64 INCH DIAMETER; MATERIAL STAINLESS (GRIP), STAINLESS STEEL (STRAN
Long Description
CORD GRIP CONNECTOR AND MESH, UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE
Commodity Description
CABLE & CORD GRIPS
Additional Information
Form Size F2; Connector Size 1.13 Inch Diameter x 1.65 Inch Length; Throat Size 0.64 Inch Diameter; Material Stainless (Grip), Stainless Steel (Strand), Neoprene (Bushing), Aluminum (Collar, Nut); Temperature Rating -30 to 225 Deg F
Additional Information
Cord Size
0.25 TO 0.375 INCH
Thread Size
1/2 Inch Threaded
Mesh Type
Multi-Weave
Connector Type
STRAIGHT MALE
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
07401006
GTIN
00783585321868
UPC
783585321868
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
Application
Wiring Enclosure, Pendant Station, Hand Tool, Construction, Processing and Material Handling Equipment, Pump, Motor and Machine Tool, Hazardous/Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 07401006.
Jump To:

Cross Referenced

These items are similar to 07401006 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2375M Adalet 00781063631362
CGP2312M Adalet 00781063631355
CG50A450GT American Fittings 662364500055
CG50A350GT American Fittings 662364500031
CG3150NASR Appleton Electric 00781381209670
CG2550NASR Appleton Electric 00781381209663
DC100250 Eaton Wiring Devices 00032664716805
7401008 Hubbell Wiring Device-Kellems 00783585321899
7401006 Hubbell Wiring Device-Kellems 00783585321868
ZS105MG Killark 00783936980140
L7706 Leviton 78477973769
CGA50375M O-Z Gedney 00783126085976
CGA50312M O-Z Gedney 00783126085969
CG406 Legrand Pass & Seymour 785007996456
7401006 Raco 783585321868
7401008 Raco 783585321899
RSRS-105-E Remke 785411413631
RSRS-106-E Remke 785411413655
RSR-105-E Remke 785411111551
RSR-1005-E Remke 785411160559
RSR-1006-E Remke 785411160566
RSRS-107-E Remke 785411413679
RSRS105E Remke 00785411413631
RSRS106E Remke 00785411413655
36251 Woodhead 00786788362515

* All prices subject to change.

Begin Live Chat