LCAT2440MLGEDU - 2X4 Led Troff 40K Med Lum

Columbia Lighting

  • $202.60 (Each)
  • $202.60 (Each)
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
LCAT2440MLGEDU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
LCAT2440MLGEDU
Description
2X4 Led Troff 40K Med Lum
Troffer, 120 to 277 V, 40 W, Acrylic (Lens);Cold Rolled Steel, Matte, White, 4000 K, >80, 60000 H Average Life, Dimmable, 4400 to 5150 LM Brightness (Lumens), 2 FT Length, 4 FT Height, 20 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
078531125899 / 00078531125899
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.60 (Each)
Resources
Images
 
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Small Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Video
Specifications Sheets
 
 
LCAT2440MLGEDU - Specification Sheet
Attachments
 
 
LCAT2440MLGEDU - Specification Sheet
 
LCAT2440MLGEDU - Specification Sheet
 
LCAT2440MLGEDU - Specification Sheet
 
LCAT2440MLGEDU - Specification Sheet
Brochures
 
 
LCAT2440MLGEDU - Brochure
 
LCAT2440MLGEDU - Brochure
Other Links
 
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
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
120 to 277 v
Material
Acrylic (Lens);Cold Rolled Steel
Ballast Type
0-10V dimming
Lamp Type
integrated LED
Material, Color, and Finish
Finish
Matte
Color Rendering Index
>80
Style
Center-lens
Color
White Housing
Dimensions and Weight
Length
2 ft
Height
4 ft
Descriptions
Description
2X4 LED TROFF 40K MED LUM
Product Type
Troffer
Long Description
Troffer, 120 to 277 V, 40 W, Acrylic (Lens);Cold Rolled Steel, Matte, White, 4000 K, >80, 60000 h Average Life, Dimmable, 4400 to 5150 lm Brightness (Lumens), 2 ft Length, 4 ft Height, 20 lb
Features
LCAT provides both design and value with an architectural appearance, LED technology to reduce maintenance and a full family including 2'x4', 2'x2', 1'x4' and 1'x2' sizes. LCAT is offered with a wide range of options for classrooms, offices, retail and health care applications;LCAT can be ordered from stock, through quick-ship, or made-to-order for additional customization.
Short Description
Troffer, 120 to 277 V, 40 W
Special Features
Multiple Lumen Packages;QR Code Traceability;Integral Battery Pack Optional on most Models
Additional Information
Total Wattage
40 W
Brightness (Lumens)
4400 to 5150 lm
average life
60000 h
dimmable
Yes
Standards Met
DLC Listed;DLC Premium Listed;cSAus Listed
package quantity
1 ct
Coating
High reflectivity matte paint
dimensions
47.75 in x 23.77 in x 3.98 in
Socket Type
No socket
media
Yes
Manufacturer Information
Brand
Hubbell Lighting, Inc.
Manufacturers Part Number
LCAT2440MLGEDU
GTIN
00078531125899
UPC
078531125899
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight
20 lb
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Offices;Schools;Medical;Public Spaces
standard
CSA certified to UL 924 standards
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat