K4248H0EPU - Strip 4FT 2L Program Start Ballast

Columbia Lighting

  • $80.86 (Each)
  • $80.86 (Each)
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
K4248H0EPU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
K4-248HO-EPU
Description
Strip 4FT 2L Program Start Ballast
Striplight Heavy Duty Channel, 4 Foot, 2 Lamps In Cross Section, Ratedfora 60 Watt T12 Lamp, Electronic Programmed Start Ballast, 120-277VOLTAGE.
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
078531022235 / 00078531022235
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.86 (Each)
Resources
Other Links
 
 
K4248H0EPU - Other
 
K4248H0EPU - Other
 
K4248H0EPU - Other
Images
 
 
K4248H0EPU - Small Image
 
K4248H0EPU - Large Image
Attachments
 
 
K4248H0EPU - Specification Sheet
Brochures
 
 
K4248H0EPU - Brochure
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
Steel IN
Number of Lamps
2 in
Voltage Rating
277 VAC
Lamp Type
4 foot, T8: 32 watt fluorescent
Wattage
60 Hz
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Size
48 in x 3.1875 in x 2.5 in
Length
72513
Descriptions
Description
STRIP 4FT 2L PROGRAM START BALLAST
extra long description
COL K4-248HO-EPU 2-4' T12HO, 4', UN
Product Type
2-4' T12HO, 4', Unv T12 Ballast
Long Description
Striplight heavy duty channel, 4 foot, 2 lamps in cross section,ratedfora 60 watt T12 lamp, electronic programmed start ballast, 120-277voltage.
Additional Information
lumens
4.3k lm
Socket Type
T12 bi-pin
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
K4-248HO-EPU
GTIN
00078531022235
UPC
078531022235
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Striplights fluorescent
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
standard
Built to UL 1598 standards and bear appropriate UL and cUL or CSA labels. Damp location labeling is standard.
Application
Commercial lighting spaces
Mounting
Individual or row mounting, surface or suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat