F1212G72 - 12X12X72 N1 STRT SCT SC

Nvent Hoffman

  • $580.64 (Each)
  • $580.64 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F1212G72
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1212G72
Description
12X12X72 N1 STRT SCT SC
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X72, Gray, Steel
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510132910 / 00783510132910
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$580.64 (Each)
Resources
Images
 
 
F1212G72 - Small Image
 
F1212G72 - Large Image
Other Links
 
 
F1212G72 - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Width
12
Height
12
Descriptions
Description
12X12X72 N1 STRT SCT SC
Product Type
12X12X72 Straight Section
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F1212G72 12x12x72 Straigh
Long Description
Straight Section Lay-in Liftoff-Cover Type 1 no KOs, 12x12x72, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1212G72
GTIN
00783510132910
UPC
783510132910
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
You must have an account to view stock levels
These alternate items can be purchased instead of F1212G72.
Jump To:

Cross Referenced

These items are similar to F1212G72 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121272HWG Austin Electrical Enclosures 00707353025611
6-1212HWP E-Box 00806101012450
CWST1272NK Hammond Manufacturing 00623980016764
121272-GHC1-NK Milbank 00784572281172
F1212G72 nVent-Thermal Management 00783510132910
121272GNK Unity Manufacturing 00761515107409
HS12126NK Wiegmann 00786725611805

* All prices subject to change.