A30H24DLP - 30X24X12 N4 CH CLMP CVR

Nvent Hoffman

  • $1309.53 (Each)
  • $1,309.53 (Each)
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
A30H24DLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A30H24DLP
Description
30X24X12 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 30X24X12, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510245900 / 00783510245900
Weight per unit
72.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,309.53 (Each)
Resources
Other Links
 
 
A30H24DLP - Other
 
A30H24DLP - Other
Images
 
 
A30H24DLP - Large Image
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
12
Width
24
Height
30
Size
30.00x24.00x12.00 in
Descriptions
Description
30X24X12 N4 CH CLMP CVR
Product Type
Type 4 Encl. 30.00X24.00X12.00
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 30x24x12, Gray, Mild Steel
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
extra long description
NVENT HOF A30H24DLP Type 4 Encl. 30
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A30H24DLP
GTIN
00783510245900
UPC
783510245900
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
72.5999
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A30H24DLP.
Jump To:

Cross Referenced

These items are similar to A30H24DLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-302412NF Austin Electrical Enclosures 00707353009956
302412-4 Eaton B-Line 00782051812602
302412N4 E-Box 00806101016106
1418N4K12 Hammond Manufacturing 00623980380803
M4S-302412 Milbank 00784572116511
A30H24DLP nVent-Thermal Management 00783510245900
N4302412 Wiegmann 00786725373055
A302412LP nVent-Thermal Management 00783510285302
CSD302412 nVent-Thermal Management 00783510775704
CSD302412LG nVent-Thermal Management 00783510161095
CSD302412ST nVent-Thermal Management 00783510144722
G800600325G nVent-Thermal Management 00783510189983
1376500 Rittal 00639889373839
WM302412NC Rittal 00639889831544
NSYS3DC8630 Schneider Electric 00785901897217

* All prices subject to change.

Begin Live Chat