A24H2008SS6LP - 24X20X8 N4X SS6 CH Clamp CVR

Nvent Hoffman

  • $3815.00 (Each)
  • $3,815.00 (Each)
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
A24H2008SS6LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H2008SS6LP
Description
24X20X8 N4X SS6 CH Clamp CVR
Wallmount Hinged With Nema Clamps Type 4X, 24X20X8, Brushed, SS316
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510291006 / 00783510291006
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,815.00 (Each)
Resources
Other Links
 
 
A24H2008SS6LP - Other
 
A24H2008SS6LP - Other
 
A24H2008SS6LP - Other
 
A24H2008SS6LP - Other
 
A24H2008SS6LP - Other
Images
 
 
A24H2008SS6LP - Small Image
 
A24H2008SS6LP - Large Image
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
Stainless Steel
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Width
20
Height
24
Size
24.00x20.00x8.00 in
Depth
8
Descriptions
Description
24X20X8 N4X SS6 CH CLAMP CVR
Product Type
Stainless Encl. 24.00X20.00X8.
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
extra long description
NVENT HOF A24H2008SS6LP Stainless E
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 24x20x8, Brushed, SS316
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H2008SS6LP
GTIN
00783510291006
UPC
783510291006
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A24H2008SS6LP.
Jump To:

Cross Referenced

These items are similar to A24H2008SS6LP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1418N4S16E8 Hammond Manufacturing 00623980422190
A24H2008SS6LP nVent-Thermal Management 00783510291006
SSN4242008A Wiegmann 00786725701209
A24H2006SS6LP nVent-Thermal Management 00783510835804
A24H2010SS6LP nVent-Thermal Management 00783510837105
A24H2010SS6LP3PT nVent-Thermal Management 00783510143312
WM242010N6 Rittal 00639889835566
NSYS3X7525H Schneider Electric n/a

* All prices subject to change.

Begin Live Chat