EN4SD603612SSR - 60X36X12 Enc

Hammond MFG.

  • $6005.08 (Each)
  • $6,005.08 (Each)
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
EN4SD603612SSR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD603612SSR
Description
60X36X12 Enc
N4X Eclipse Encl. W/Extra QTR Turns - 60 X 36 X 12 - 304 SS
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980601878 / 00623980601878
Weight per unit
175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,005.08 (Each)
Resources
Images
 
 
EN4SD603612SSR - Small Image
 
EN4SD603612SSR - Large Image
 
EN4SD603612SSR - Video
Attachments
 
 
EN4SD603612SSR - Specification Sheet
Other Links
 
 
EN4SD603612SSR - Other
 
EN4SD603612SSR - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
60 in x 36 in x 12 in
Descriptions
Description
60X36X12 ENC
Product Type
Nema 4X Eclipse 304SS QTR Turn
Long Description
N4X Eclipse encl. w/extra qtr turns - 60 x 36 x 12 - 304 SS
Special Features
Formed 14 or 16 gauge 304 or 316 stainless steel. Continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar stud
extra long description
HMND EN4SD603612SSR NEMA 4X ECLIPSE
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EN4SD603612SSR
GTIN
00623980601878
UPC
623980601878
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X Eclipse Encl.
Packaging
Weight per each
175
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EN4SD603612SSR.
Jump To:

Cross Referenced

These items are similar to EN4SD603612SSR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN4SD603612SSR Hammond Manufacturing 00623980601878
CSD603612SSR nVent-Thermal Management 00783510148362
N412603612SSC Wiegmann 00786725859856

* All prices subject to change.

Begin Live Chat