EN4SD363612SSR - 36X36X12 N4X SS WM Enc

Hammond MFG.

  • $3205.80 (Each)
  • $3,205.80 (Each)
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
EN4SD363612SSR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD363612SSR
Description
36X36X12 N4X SS WM Enc
N4X Eclipse Encl. - 36 X 36 X 12 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980363318 / 00623980363318
Weight per unit
104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,205.80 (Each)
Resources
Attachments
 
 
EN4SD363612SSR - Specification Sheet
Other Links
 
 
EN4SD363612SSR - Other
 
EN4SD363612SSR - Other
Images
 
 
EN4SD363612SSR - Large Image
 
EN4SD363612SSR - Small Image
 
EN4SD363612SSR - Video
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
36 in x 36 in x 12 in
Descriptions
Description
36X36X12 N4X SS WM ENC
Product Type
Eclipse SS 1 DR. Wallmount
extra long description
HMND EN4SD363612SSR ECLIPSE SS 1 DR
Long Description
N4X Eclipse encl. - 36 x 36 x 12 - 304 SS
Special Features
Formed 14 or 16 gauge 304 or 316 stainless steel. Continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar stud
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
EN4SD363612SSR
Brand
Hammond MFG.
GTIN
00623980363318
UPC
623980363318
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X Eclipse Encl.
Packaging
Weight per each
104
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat