1418N4S16M8 - 36X30X8 Encl

Hammond MFG.

  • $4614.63 (Each)
  • $4,614.63 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1418N4S16M8
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4S16M8
Description
36X30X8 Encl
N4X Wallmount Encl W/Panel - 36 X 30 X 8 - 316 SS
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980422220 / 00623980422220
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,614.63 (Each)
Resources
Images
 
 
1418N4S16M8 - Small Image
 
1418N4S16M8 - Large Image
Attachments
 
 
1418N4S16M8 - Specification Sheet
Other Links
 
 
1418N4S16M8 - Other
 
1418N4S16M8 - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
36 in x 30 in x 8 in
Descriptions
Description
36X30X8 ENCL
Product Type
Nema 4 316SS Encl 36X30X8
extra long description
HMND 1418N4S16M8 NEMA 4 316SS ENCL
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Long Description
N4X Wallmount Encl w/panel - 36 x 30 x 8 - 316 SS
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4S16M8
GTIN
00623980422220
UPC
623980422220
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
130
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of 1418N4S16M8.
Jump To:

Cross Referenced

These items are similar to 1418N4S16M8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36308-4XSS6 Eaton B-Line 00782051095166
1418N4S16M8 Hammond Manufacturing 00623980422220
M4XZ-363008 Milbank 00784572252349
A36H3008SS6LP nVent-Thermal Management 00783510291303
SSN4363008A Wiegmann 00786725848270

* All prices subject to change.

false