1414N4PHSSK6 - N4X J Box Hinge Cover W/Panel 12 X 10 X 6 304 SS

Hammond MFG.

  • $677.64 (Each)
  • $677.64 (Each)
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
1414N4PHSSK6
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1414N4PHSSK6
Description
N4X J Box Hinge Cover W/Panel 12 X 10 X 6 304 SS
N4X J Box, Hinge Cover W/Panel - 12 X 10 X 6 - 304 SS
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980302270 / 00623980302270
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$677.64 (Each)
Resources
Images
 
 
1414N4PHSSK6 - Large Image
 
1414N4PHSSK6 - Small Image
Attachments
 
 
1414N4PHSSK6 - Specification Sheet
Other Links
 
 
1414N4PHSSK6 - Other
 
1414N4PHSSK6 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
12 in x 10 in x 6 in
Descriptions
Description
N4X J BOX HINGE COVER W/PANEL 12 X 10 X 6 304 SS
Product Type
NEMA4 Hinge Encl 12X10X6 304SS
Long Description
N4X J Box, Hinge Cover w/panel - 12 x 10 x 6 - 304 SS
Special Features
Formed from 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams. Welded brackets provide for enclosure mounting. Continuous stainless steel hinged cover is secured with stainless steel clamps and screws. Seamless poured-in place gasket. All models include a removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. A bonding stud is provided on the door and a grounding stud is provided in the enclosure.
extra long description
HMND 1414N4PHSSK6 NEMA4 HINGE ENCL
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1414N4PHSSK6
GTIN
00623980302270
UPC
623980302270
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X J Box, Hinge Cover w/panel
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
Mounting
WALL
nema rating
13;3R;4X
standard
CSA, UL, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1414N4PHSSK6.
Jump To:

Cross Referenced

These items are similar to 1414N4PHSSK6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1414N4PHSSK6 Hammond Manufacturing 00623980302270
A12106CHNFSS nVent-Thermal Management 00783510562908
BN4121006CHSS Wiegmann 00786725378708

* All prices subject to change.

Begin Live Chat