53371 - HBL 2G Al WP BX (5)1/2" THRD Outlets

Bell

  • $20.95 (Each)
  • $20.95 (Each)

  • $251.36 (Per 12)

  • $2,094.64 (Per 100)
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
53371
Manufacturer
Bell
Manufacturer's Part Number
5337-1
Description
HBL 2G Al WP BX (5)1/2" THRD Outlets
2 In. Deep With Lugs - White Five Threaded Outlets - 4-1/2 In. X4-1/2IN.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533710 / 0050169533710 / 00050169533710
Weight per unit
1.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Carton
$251.36 (Per 12)
Resources
Images
 
 
53371 - Small Image
 
53371 - Large Image
Attachments
 
 
53371 - Specification Sheet
Other Links
 
 
53371 - Other
 
53371 - Other
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
Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
2
Size
4.5 H x 4.5 W x 2.125 D
Width
4.5
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5337-1 2G WP BOX (5) 1/2 IN. O
Description
HBL 2G AL WP BX (5)1/2" THRD OUTLETS
Long Description
2 In. Deep with Lugs - White Five Threaded Outlets - 4-1/2 In. x4-1/2In.
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
pallet quantity
1080
number of outlet
5
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5337-1
GTIN
00050169533710
UPC
050169533710
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
1.053
Carton
12
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 53371.
Jump To:

Cross Referenced

These items are similar to 53371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSP250W Appleton Electric n/a
5337-1 Raco 00050169533710

* All prices subject to change.

Begin Live Chat