PH150QR - 1PH 150VA 240X480V-12X24V 50/60HZ Cu

HPS Imperator®

  • $131.10 (Each)
  • $131.10 (Each)
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
PH150QR
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH150QR
Description
1PH 150VA 240X480V-12X24V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, 150 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078089 / 00803423078089
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$131.10 (Each)
Resources
Images
 
 
PH150QR - Small Image
 
PH150QR - Large Image
Attachments
 
 
PH150QR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
150 WTT
connection
Terminal Block
Dimensions and Weight
Length
798
Height
97133
Width
DOUBLE CABINET DOOR, PERFORATED DOOR TYPE; TERAFRAME[T] CABINET SYSTEM USED ON; REAR MOUNTING LOCATION; METAL FRAME DOOR MATERIAL; 23.6 INCH W X 45U H DOOR SIZE; STEEL GRAY DOOR FINISH; 2 POINT LATCHING TYPE; 34511 MODEL
Descriptions
Description
1PH 150VA 240X480V-12X24V 50/60HZ CU
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 12x24 SV, 150 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Product Type
150VA 1PH 240/480PRI.12/24SEC.
extra long description
HMND PH150QR 150VA 1PH 240/480PRI.1
Additional Information
Output Voltage
12X24, 11.5x23, 11x22
Input Voltage
240X480, 230x460, 220x440
Manufacturer Information
Manufacturers Part Number
PH150QR
Brand
HPS Imperator®
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423078089
UPC
803423078089
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PH150QR.
Jump To:

Similar Items

Similar items are close alternatives to PH150QR, though they may not be 100% alike.

Eaton, Type Mte, Industrial Control Transformer, PV: 240V X 480V, Taps: None, SV...
  • Our Part #: C0150E2B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C0150E2B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($160.69) ·
C0150E2B - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$160.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat