DTAPKIT - Drill/Tap Kit

Greenlee

  • $52.79 (Each)
  • $52.79 (Each)

  • $263.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DTAPKIT
Manufacturer
Greenlee
Manufacturer's Part Number
DTAPKIT
Description
Drill/Tap Kit
Combination Drill/Tap Bits. 6 Piece Drill/Tap Set, 6-32 to 1/4-20. Complete Hole Drilling, Tapping and Deburring/Countersinking In One Operation With Power Drill Saves Labor and Time. Back Tapered Beyond Tap to Prevent Thread Damage From Over-Drilling. Deburr/Countersink Also Provided On Bit Beyond Back Taper. Made From Hardened High-Speed Steel VS. Carbon Steel For Longer Life. High Quality Hex Shank to Ensure Strong Connection to Drill Chuck. Designed to Tap Up to 10-Gauge Metal. Quick Change Ada
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176206 / 00783310176206
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.79 (Each)
Carton
$263.95 (Per 5)
Resources
Images
 
 
DTAPKIT - Small Image
 
DTAPKIT - Large Image
Attachments
 
 
DTAPKIT - Specification Sheet
Features
Material
High Speed Steel
Dimensions and Weight
Size
6 piece, 6-32 to 1/4-20
Descriptions
extra long description
GRN DTAPKIT DRILL/TAP KIT
Description
DRILL/TAP KIT
Product Type
Drill/Tap Kit
Long Description
Combination Drill/Tap Bits. 6 Piece Drill/Tap Set, 6-32 TO 1/4-20. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change ada
Special Features
Complete hole drilling, tapping and deburring/countersinking in one operation using power drill to save time and labor. Back tapered beyond tap to prevent thread damage from over-drilling. Made from hardened high-speed steel versus carbon-steel for longer life. High wuality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10 gauge metal. Quick change adaptor included
Additional Information
Point Type
Split point with web thinning
Manufacturer Information
Manufacturers Part Number
DTAPKIT
Brand
GREENLEE
GTIN
00783310176206
UPC
783310176206
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.55
Carton
5
Uses, Certifications, and Standards
Application
For mild steel, copper, brass and aluminum
You must have an account to view stock levels

* All prices subject to change.