611 - Piston, Boxed-1-1/4"

Greenlee

  • $10.66 (Each)
  • $10.66 (Each)

  • $31.98 (Per 3)
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
611
Manufacturer
Greenlee
Manufacturer's Part Number
611
Description
Piston, Boxed-1-1/4"
1-1/4" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 3.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310110415 / 00783310110415
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.66 (Each)
Carton
$31.98 (Per 3)
Resources
Images
 
 
611 - Small Image
 
611 - Large Image
Attachments
 
 
611 - Specification Sheet
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
PISTON, BOXED-1-1/4"
extra long description
GRN 611 PISTON, BOXED-1-1/4"
Product Type
Piston, Boxed-1-1/4"
Long Description
1-1/4" Conduit piston for use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" through 6". Standard pack of 3.
Special Features
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6".
Manufacturer Information
Brand
GREENLEE
GTIN
00783310110415
UPC
783310110415
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Foam piston for all conduit types
Packaging
Weight per each
0.05
Carton
3
Uses, Certifications, and Standards
Capacity
1-1/4 In
Application
Use with blower or vacuum power fishing system to start conduit run.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat