4385BP - 65' Steel Fishtape - Bulk Pack

Greenlee

  • $76.53 (Each)
  • $76.53 (Each)

  • $229.59 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
4385BP
Manufacturer
Greenlee
Manufacturer's Part Number
FTS438-65BP
Description
65' Steel Fishtape - Bulk Pack
Magnumpro™ Oil-Tempered Spring Steel Replacement Fish Tape 65' X 1/8" (19.8M X 3.2MM) With Case (3 Pack). Rugged Case Design Improves Drop Impact Capability. Oil-Tempered Spring Steel For Excellent Fishing Performance. Advanced Comfort Handle Grip Reduces Fatigue. Superior Rapid Tape Pay-Out and Rewind. Improved Low Profile Tip For Easy Fishing Through All Sizes Of Conduit. Viewing Port Gives Visibility to Remaining Tape and Ability to Remove Job Site Debris Quickly.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Fishing Tools
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310100287 / 00783310100287
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.53 (Each)
Standard Packaging
$229.59 (Per 3)
Resources
Images
 
 
4385BP - Small Image
 
4385BP - Large Image
Attachments
 
 
4385BP - Specification Sheet
Features
Material
Steel
Descriptions
Product Type
Fishtape, Steel-65' (Bulk Pack)
extra long description
GRN FTS438-65BP FISHTAPE, STEEL-65'
Description
65' STEEL FISHTAPE - BULK PACK
Long Description
MagnumPRO™ Oil-Tempered Spring Steel Replacement Fish Tape 65' x 1/8" (19.8m x 3.2mm) with Case (3 Pack). Rugged case design improves drop impact capability. Oil-tempered spring steel for excellent fishing performance. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Improved low profile tip for easy fishing through all sizes of conduit. Viewing port gives visibility to remaining tape and ability to remove job site debris quickly.
Special Features
Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges
Additional Information
Tensile Strength
400.000 LB (1.700 KN) Maximum Design Strength
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
FTS438-65BP
GTIN
00783310100287
UPC
783310100287
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Availability
Status
Inactive
Packaging
Weight per each
3
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Excellent Fishing Performance
You must have an account to view stock levels

* All prices subject to change.